Add More Items
View All Quick Selects
Below you can add an image for 'weatherhead' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ground Rod Clamp, Silicon Bronze Material, 0.50 to 0.56 In Rod Size, 0.11 LB
Total Availability: In Stock
Check local availability
Book Price
$451.78
Per 100
Threaded Coupler For Copper-Bonded Ground Rod, Threaded, Bronze, 5/8" Dia
$20.13
Each
Ground Rod Hex Driving Stud For Externally Threaded Ground Rods, 3/4" Dia, 3/4 Unc Thread, 2"
$18.50
Grounding Busbar, W/Insulators and Brackets, CC, 12" X 4" X 0.25"
$635.52
GRND Rod CLMP, BRNZ, Sil BRNZ, 3/4"Dia, #8 Sol-1/0 STRND, 10MM² Solid-50MM² STRND
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,175.99
Stamped Bolted Parallel Cable Connector, Copper, Tinned
$34.80
Cadweld One Shot, NX, #2, #1 Sol Cable to 5/8" Ground Rod, Cadweld Plus
$43.27
Nvent Erico Cadweld One Shot, Cable to Ground Rod, Traditional, NX (One Shot), 3/4" Dia, #8, #6 Connection, Solid
$46.52
Ground Rod Clamp, Rod to Conductor, Stainless Steel, 1/2"–5/8" Dia, 1/2" Wrench
$5.44
Clamp, Ground, Protective, Zinc Die Cast, Ground Pipe Grounding Electrode Size 1/2 - 1 Inch
$840.30
The TGL2 Is A Powermark Plus Equipment Ground Kit, Including: 11OF 14-8CU/12-8AL and 3 Of 4 14-4CU/6-4AL.
$45.00
Ground Kit, Copper;Aluminum (Conductor) Material, 0.7 LB
$23.76
Eaton Pow-R-Xpress Ground Bus Assembly PRL1A/2A, 42-48 CKT Cu Ground Bus Assy
$115.33
Harger, 2-1/2" X 2-5/8" Octagon, 5/8"-11 X 3/4" Aluminum Thread, 3400V, Standoff Insulator, Each
$29.74
Harger, 5/8" X 8', Copper Clad Steel, Plain, Ground Rod, Each
$37.38
1/4X2X9 Ground Bar Only
$37.75
Harger, 1/2 X .094 X 24", Tinned Flat Copper Braid, 1-Hole, Ground Strap, Each
$47.43
Epco, Ground Bonding Pigtail, Pigtails, Insulated Solid Wire, Conductor Size: 12 Awg, Insulation: THHN, Length: 8 In, Size: 1 In (Stripped), Includes: Captive GSH Ground Screw
$55.16
Epco, Ground Bonding Pigtail, Pigtails, Insulated Solid Wire, Conductor Size: 14 Awg, Insulation: THHN, Length: 6.5 In, Size: 1 In (Stripped), Includes: Captive GSH Ground Screw (Bag Packaging)
9/16" X 8' Cu Ground Rod
$31.20
20
Popularity
Default