GS1209424138 - Ground Strap

Harger

  • $31.37 (Each)
  • $31.37 (Each)

  • $313.70 (Per 10)
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
GS1209424138
Manufacturer
Harger
Manufacturer's Part Number
GS120942413/8
Description
Ground Strap
Harger, 1/2 X .094 X 24", Tinned Flat Copper Braid, 1-Hole, Ground Strap, Each
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121441 - Electrical jumper cable
UPC/GTIN
808475013668 / 00808475013668
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.37 (Each)
Standard Packaging
$313.70 (Per 10)
Resources
Images
 
 
GS1209424138 - Small Image
 
GS1209424138 - Large Image
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
TINNED COPPER
Descriptions
Description
GROUND STRAP
extra long description
HAR GS120942413/8 Ground Strap 1/2x
Product Type
Ground Strap 1/2X.094X24
Special Features
Made from 1/2" x .094" flexible tinned copper flat braid. Thow holes spaced 5/8" on center per each end. Braid is 4 gauge equivalent. Dimensions are nominal size.
Long Description
Harger, 1/2 x .094 x 24", Tinned Flat Copper Braid, 1-Hole, Ground Strap, Each
Manufacturer Information
Brand
Harger
Manufacturers Part Number
GS120942413/8
GTIN
00808475013668
UPC
808475013668
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Tinned Flat Braid Copper Bonding Straps
Packaging
Weight per each
0.5
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Used for bonding hardware between two points
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat