CP58 - 1/2"X5/8" Ground Rod Clamp

Nvent Erico

  • $4.52 (Each)
  • $4.52 (Each)

  • $225.89 (Per 50)

  • $451.78 (Per 100)

In-Stock: 4,295 available at other locations ( find a store with stock)
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
CP58
Manufacturer
Nvent Erico
Manufacturer's Part Number
CP58
Description
1/2"X5/8" Ground Rod Clamp
Ground Rod Clamp, Silicon Bronze Material, 0.50 to 0.56 In Rod Size, 0.11 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
782856307037 / 8711893041675 / 00782856307037
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.52 (Each)
Carton
$4.52 (Each)
Standard Packaging
$225.89 (Per 50)
Stock Availability
Avondale
0 (Find nearest stock)
Phoenix
17
All Stores
4,295
Resources
Other Links
 
 
CP58 - Other
 
CP58 - Other
 
CP58 - Other
 
CP58 - Other
 
CP58 - Other
Brochures
 
 
CP58 - Brochure
Images
 
 
CP58 - Small Image
 
CP58 - Large Image
 
CP58 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#10 Solid - #2 Stranded
Material
Silicon Bronze
Descriptions
Description
1/2"X5/8" GROUND ROD CLAMP
Extra Long Description
NVNT CP58 GR Clmp,Sil brz,1/2-5/8"d
Features
The nVent ERICO Ground Rod Clamp, Rod to Conductor, Bronze is designed for connecting conductors to copper-bonded ground rods in grounding and bonding applications. Manufactured from silicon bronze, the clamp provides a secure connection, and select UL 467 Listed parts are suitable for direct burial in earth or concrete.
Long Description
Ground Rod Clamp, Silicon Bronze Material, 0.50 to 0.56 in Rod Size, 0.11 lb
Product Type
Ground Rod Clamp
Short Description
Ground Rod Clamp, Rod to Conductor, Bronze
Special Features
Parts That are UL Listed are Suitable For Direct Burial In Earth or Concrete
Additional Information
Accessory Type
Ground Rod Clamp
For Use With
Copper-Bonded Ground Rods
Made In USA
yes
Package Quantity
1 CT;50 Pk
Rod Size
0.50 to 0.56 in
Standards Met
cULus Listed
Torque
16.9-25.4
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
CP58
GTIN
00782856307037
UPC
782856307037
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Ground Rod to Conductor
Packaging
Weight
0.11 lb
Weight per each
0.11
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Grounding and Bonding
Standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CP58.
Jump To:

Similar Items

Similar items are close alternatives to CP58, though they may not be 100% alike.

Cross Referenced

These items are similar to CP58 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRC58 Burndy 00781810230961
CGRC-58 ILSCO 00783669026979
CP58 nVent-Thermal Management 00782856307037
GRC-62-02B O-Z Gedney 00783126245325
G-5 Thomas & Betts 00783786800674
JAB58H Thomas & Betts 00783786800735
WG5 WEAVER n/a

* All prices subject to change.

Begin Live Chat