Add More Items
View All Quick Selects
Below you can add an image for 'stoow' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2 In Hub Size, 0.93 LB/Ea
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$3,353.18
Per 100
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2-1/2 In Hub Size, 1.86 LB/Ea
$8,312.92
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 3 In Hub Size, 2.45 LB/Ea
$9,108.16
THW 4/0 STR Green
Check local availability
$6,244.46
Per 1,000
MTW Type; 500 FT; 0.123 Inch Outer Diameter; Annealed Bare Copper Conductor Material; Ul 1063/758/1015 Approval; 600 V Voltage Rating; 8 Ampere (60/75/90 Deg C) Current Rating; -25 to 105 Deg C Temperature Rating; 11 LB/MFT Weight; PVC Insulation Material; 16 Awg Conductor Size; Red Color Code; Spool Package Type; 26 Strands Stranding; Applicable Standard Astm B3/B174/B787; Insulation Thickness 0.03 Inch; Application Control Cabinet, Machine Tool, Appliance Wiring
$160.20
Per 1,000 Feet
MTW 8 STR Black D
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$901.62
MTW Type; 500 FT; 0.151 Inch Outer Diameter; Bare/Annealed Copper Conductor Material; Ul 758/1063/1015, Cul, Csa Approval; 600 V Voltage Rating; 20 Ampere Current Rating; 90 Deg C Temperature Rating; 25 LB/MFT Weight; PVC Insulation Material; 12 Awg Conductor Size; Green Color Code; Spool Package Type; 19 Strands Stranding; Applicable Standard Astm B3/B174/B787, Nec/Nfpa 79; Insulation Thickness 0.03 Inch
$328.70
MTW 16 STR Pink D
ST Series 90 Deg Liquidtight Connector With Plain Throat, Size: 3 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 1.19 In, Standard: Class I, Divisi
$67,071.70
16.4FT Trulux Kit Standard 3000K, 2.7W Per FT, 24V, Incl: Wire, Connections, Drive
$173.98
Each
MTW Type; 500 FT; 0.123 Inch Outer Diameter; Bare/Annealed Copper Conductor Material; Ul 758/1063/1015, Cul, Csa Approval; 600 V Voltage Rating; 8 Ampere Current Rating; 90 Deg C Temperature Rating; 11 LB/MFT Weight; PVC Insulation Material; 16 Awg Conductor Size; Green Color Code; Spool Package Type; 26 Strands Stranding; Applicable Standard Astm B3/B174/B787, Nec/Nfpa 79; Insulation Thickness 0.03 Inch
MTW Type; 500 FT; 0.17 Inch Outer Diameter; Bare/Annealed Copper Conductor Material; Ul 758/1063/1015, Cul, Csa Approval; 600 V Voltage Rating; 30 Ampere Current Rating; 90 Deg C Temperature Rating; 40 LB/MFT Weight; PVC Insulation Material; 10 Awg Conductor Size; White Color Code; Spool Package Type; 19 Strands Stranding; Applicable Standard Astm B3/B174/B787, Nec/Nfpa 79; Insulation Thickness 0.03 Inch
$508.98
ST Series 90 Deg Liquidtight Connector With Plain Throat, Size: 1-1/2 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 In, Standard: Class I, Di
$8,339.79
Type STC - Copper Single-Conductor, One-Hole Mount (Straight Tang) For Conductor Range 4 STR-3/0 STR, Length 2-1/4 Inches, Width 3/4 Inch, Height 1-9/16 Inches
$10,323.53
MTW Type; 500 FT; 0.123 Inch Outer Diameter; Annealed Bare Copper Conductor Material; Ul 1063/758/1015 Approval; 600 V Voltage Rating; 8 Ampere (60/75/90 Deg C) Current Rating; -25 to 105 Deg C Temperature Rating; 11 LB/MFT Weight; PVC Insulation Material; 16 Awg Conductor Size; White Color Code; Spool Package Type; 26 Strands Stranding; Applicable Standard Astm B3/B174/B787; Insulation Thickness 0.03 Inch; Application Control Cabinet, Machine Tool, Appliance Wiring
MTW Type; 500 FT; 0.123 Inch Outer Diameter; Bare/Annealed Copper Conductor Material; Ul 758/1063/1015, Cul, Csa Approval; 600 V Voltage Rating; 8 Ampere Current Rating; 90 Deg C Temperature Rating; 11 LB/MFT Weight; PVC Insulation Material; 16 Awg Conductor Size; Orange Color Code; Spool Package Type; 26 Strands Stranding; Applicable Standard Astm B3/B174/B787, Nec/Nfpa 79; Insulation Thickness 0.03 Inch
STB Series Straight Liquidtight Connector With Insulated Throat, Size: 1 In, Connection: Threaded X Compression, Material: Steel, Finish: Zinc Electroplate, Dimensions: 1.63 In Length X 1.81 In Height, Thread Length: 3/4 In, Standard: Cla
$3,237.18
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1-1/4 In Hub Size, 0.51 LB/Ea
$2,762.12
THW #10 STR Green 1000'
$204.29
ST Series 45 Deg Liquidtight Connector With Plain Throat, Size: 3/8 In Flex, 1/2 In Hub, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 In, Standar
$1,452.09
20
Popularity
Default