Add More Items
View All Quick Selects
Below you can add an image for 'stoow' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
MTW 18-16 STR Cu WE2DBES 500SPC
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$118.16
Per 1,000 Feet
THW 8 STR Black
Total Availability: In Stock
$612.73
Per 1,000
THW 10 STR Blue 500'
$422.23
MTW Type; 500 FT; 0.132 Inch Outer Diameter; Bare/Annealed Copper Conductor Material; Ul 758/1063/1015, Cul, Csa Approval; 600 V Voltage Rating; 15 Ampere Current Rating; 90 Deg C Temperature Rating; 18 LB/MFT Weight; PVC Insulation Material; 14 Awg Conductor Size; Yellow Color Code; Spool Package Type; 19 Strands Stranding; Applicable Standard Astm B3/B174/B787, Nec/Nfpa 79; Insulation Thickness 0.03 Inch
$245.18
MTW Type; 500 FT; 0.123 Inch Outer Diameter; Annealed Bare Copper Conductor Material; Ul 1063/758/1015 Approval; 600 V Voltage Rating; 8 Ampere (60/75/90 Deg C) Current Rating; -25 to 105 Deg C Temperature Rating; 11 LB/MFT Weight; PVC Insulation Material; 16 Awg Conductor Size; Black Color Code; Spool Package Type; 26 Strands Stranding; Applicable Standard Astm B3/B174/B787; Insulation Thickness 0.03 Inch; Application Control Cabinet, Machine Tool, Appliance Wiring
$160.20
MTW Type; 500 FT; 0.132 Inch Outer Diameter; Bare/Annealed Copper Conductor Material; Ul 758/1063/1015, Cul, Csa Approval; 600 V Voltage Rating; 15 Ampere Current Rating; 90 Deg C Temperature Rating; 18 LB/MFT Weight; PVC Insulation Material; 14 Awg Conductor Size; Red Color Code; Spool Package Type; 19 Strands Stranding; Applicable Standard Astm B3/B174/B787, Nec/Nfpa 79; Insulation Thickness 0.03 Inch
MTW Type; 500 FT; 0.132 Inch Outer Diameter; Bare/Annealed Copper Conductor Material; Ul 758/1063/1015, Cul, Csa Approval; 600 V Voltage Rating; 15 Ampere Current Rating; 90 Deg C Temperature Rating; 18 LB/MFT Weight; PVC Insulation Material; 14 Awg Conductor Size; Purple Color Code; Spool Package Type; 19 Strands Stranding; Applicable Standard Astm B3/B174/B787, Nec/Nfpa 79; Insulation Thickness 0.03 Inch
MTW 16 STR Black/Red Striped D
ST203M-K1 1A, 3 Pole Din Rail Breaker
$492.93
Each
MTW 16 STR Gray D
MTW Type; 500 FT; 0.123 Inch Outer Diameter; Bare/Annealed Copper Conductor Material; Ul 758/1063/1015, Cul, Csa Approval; 600 V Voltage Rating; 8 Ampere Current Rating; 90 Deg C Temperature Rating; 11 LB/MFT Weight; PVC Insulation Material; 16 Awg Conductor Size; Gray Color Code; Spool Package Type; 26 Strands Stranding; Applicable Standard Astm B3/B174/B787, Nec/Nfpa 79; Insulation Thickness 0.03 Inch
MTW 16-26 STR Cu BK 500SP
$190.90
16-26 Cu MTW/Tew/Awm 1015/1230/1032 Black 500 FT
MTW 16-26 STR Cu DKRD 500SPC
MTW 12-65 STR Cu We 500SPC
$496.41
THW 12 STR White 500'
$285.96
MTW Type; 500 FT; 0.11 Inch Outer Diameter; Bare/Annealed Copper Conductor Material; Ul 758/1063/1015, Cul, Csa Approval; 600 V Voltage Rating; 6 Ampere Current Rating; 90 Deg C Temperature Rating; 8 LB/MFT Weight; PVC Insulation Material; 18 Awg Conductor Size; White Color Code; Spool Package Type; 16 Strands Stranding; Applicable Standard Astm B3/B174/B787, Nec/Nfpa 79; Insulation Thickness 0.03 Inch
Source Tech 20K Micr Toner For ST9830
$638.80
MTW 16-26 STR Cu Saeoe 500SPC
Liquid Tight Straight Connector, 1/2 In Trade Size, Zinc Electroplated, Straight Connection Orientation, 1.44 In Length, 1.25 In Diameter, Insulated, 1/2 In NPT Thread Size, Threaded Connection, 15 LB/100
$1,322.68
Per 100
20
Popularity
Default