STB100 - 1" Steel LT Conn Ins Throat

Appleton

  • $24.17 (Each)
  • $24.17 (Each)

  • $120.84 (Per 5)

  • $604.18 (Per 25)

  • $2,416.70 (Per 100)
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
STB100
Manufacturer
Appleton
Manufacturer's Part Number
STB-100
Description
1" Steel LT Conn Ins Throat
STB Series Straight Liquidtight Connector With Insulated Throat, Size: 1 In, Connection: Threaded X Compression, Material: Steel, Finish: Zinc Electroplate, Dimensions: 1.63 In Length X 1.81 In Height, Thread Length: 3/4 In, Standard: Cla
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381681056 / 00781381681056
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.17 (Each)
Carton
$120.84 (Per 5)
Standard Packaging
$604.18 (Per 25)
Resources
Images
 
 
STB100 - Large Image
Attachments
 
 
STB100 - Specification Sheet
Other Links
 
 
STB100 - Other
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
Steel
connection
Threaded X Compression
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Size
1
Descriptions
Description
1" STEEL LT CONN INS THROAT
Product Type
1 In Insul LFMC Conn
extra long description
APP STB-100 1 IN INSUL LFMC CONN
Special Features
Compact design with small turning radius;Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground;High corrosion resistance;Polypropylene sealing ring with locknut standard;Seals out oil, water, dust, dirt and fumes;Suitable for wet locations;Unique long ferrule with more pronounced threads provides over four times UL pull-out requirements
Long Description
STB Series Straight Liquidtight Connector With Insulated Throat, Size: 1 IN, Connection: Threaded X Compression, Material: Steel, Finish: Zinc Electroplate, Dimensions: 1.63 IN Length X 1.81 IN Height, Thread Length: 3/4 IN, Standard: Cla
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
STB-100
GTIN
00781381681056
UPC
781381681056
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
STB Series Straight Liquidtight Connector With Insulated Throat
Packaging
Weight per each
0.34
Carton
5
Package
25
Uses, Certifications, and Standards
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
Application
For Liquidtight Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STB100.
Jump To:

Cross Referenced

These items are similar to STB100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-100 Appleton Electric 00781381681056
LT100A Arlington 00018997321015
432-SLTI Bridgeport Fittings 00781747044327
LTB100 Eaton Crouse-Hinds 00784564311009
LTBK100 Eaton Crouse-Hinds 00784564000217
SL100I LH Dottie 00781002667223
LTB100 Eaton Wiring Devices 00040893653341
86210B Halex 00051411862107
H1001 Hubbell Wiring Device-Kellems 00783585035147
K1001 Killark 00783936991337
MLTI-100 Orbit Industries 00835243032026
4Q-100T O-Z Gedney 00783126617504
4Q100TG O-Z Gedney n/a
RT-100AS Producto Electric Corp. n/a
3514 Raco n/a
3514RAC Raco 00050169035146
H1001 Raco n/a
LTMI100 Raco n/a
LMM-32 Remke 00785411302133
5334 Thomas & Betts n/a
LT-703 Thomas & Betts Conduit n/a
473S Topaz 00751338144606

* All prices subject to change.

Begin Live Chat