Add More Items
View All Quick Selects
Below you can add an image for 'plug' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton BR Thermal Magnetic Circuit Breaker, Type BD 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, 30-15 A, 10 Kaic, Single-Pole, 120V, BD, #14-4 Awg Cu/Al, BD, Type BR Loadcenters
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$53.31
Each
Eaton Type BJ 1-Inch Plug-On Main Breakers, 1-Inch Plug-On Main Breaker, 225 A, 10 Kaic, Two-Pole, 120/240 V, Common, Plug-On, #2 Awg-300 Kcmil Cu/Al, BJ
$281.46
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Shunt Trip Circuit Breaker, 40 A, 10 Kaic, Two-Pole, 120/240V, BR, Common Breaker Trip, #14-4 Awg Cu/Al, Q28, BR, Type BR Loadcenters, Shunt Trip Included
$103.02
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 125/250V, Back, Orange, Black, Ultra Grip, Nylon, L10-20, Three-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM)
$44.91
Eaton Arrow Hart Color Coded Locking Receptacle, Locking Receptacle, #14-8 Awg, 30A, Industrial, 125/250V, Orange, Black, Ultra Grip, Glass Filled Nylon, L10-30, 3-Pole, 3-Wire, Glass-Filled Nylon
$37.63
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 250 V, Back, Blue, Black, Ultra Grip, Nylon, L11-20, Three-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$32.13
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 250 V, Back, Blue, Black, Ultra Grip, Nylon, L11-30, Three-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$53.78
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 250 V, Back and Side, Blue, Black, Ultra Grip, Glass Filled Nylon, L11-30, Three-Pole, Three-Wire, Glass-Filled Nylon
$38.02
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 3ØY 277/480 V, Back, Red, Black, Ultra Grip, Nylon, L19-20, Four-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM)
$69.06
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 3ØY 277/480 V, Red, Black, Ultra Grip, Glass Filled Nylon, L19-20, Four-Pole, Four-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
$48.19
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 3ØY 277/480 V, Back, Red, Black, Ultra Grip, Nylon, L19-30, Four-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM)
$69.73
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 3ØY 277/480 V, Red, Black, Ultra Grip, Glass Filled Nylon, L19-30, Four-Pole, Four-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
$61.83
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 3ØY 277/480 V, Red, Black, Ultra Grip, Glass Filled Nylon, L22-20, Four-Pole, Five-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
$42.09
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 480V, Back and Side, Red, Black, Ultra Grip, Glass Filled Nylon, L8-20, Two-Pole, Three-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
$56.09
Eaton Z-Wave Anyplace RF Battery Operated Combination Kit, White, 120 Vac, Plug-In Module, 32°F to 104°F (0°C to 40°C) 740602
$147.07
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 H Average Life, 3000 K, 32 W, 2900 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 LB/Ea
$3.59
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 H Average Life, 3500 K, 32 W, 2900 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 LB/Ea
$3.39
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 H Average Life, 5000 K, 32 W, 2900 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.55 LB/Ea
$4.00
13.1FT Spektrum Kit Spec Grade RGBTW, 7W Per FT, 24V, 3A Plug-In Driver, (1) 15FT 6PIN Wire (20AWG), (3) 6PIN Tape to Tape Snap Connector, (3) 6PIN Tape to Tape Jumpers, (1) SPKPL-Rec-Inline-5CH Inline Bluetooth Receiver, (1) SPKPL-CTRL-W-R
$428.50
Eaton Bussmann Series Type T Plug Fuse, Plug Fuse, Time Delay, Heavy Duty, 1-6/10 A, 125 Vac, 10 Kaic (RMS Symmetrical) Interrupt Rating, 10 Ka Short Circuit Rating, Threaded Mount, Duel Element, Plastic Body, Brass Thread, Edison Base
Total Availability: Out of Stock
$46.72
20
Popularity
Default