BR240ST - Type BR BRKR 40A/2 Pole 120/240V 10K W/Shunt Trip

Eaton

  • $112.29 (Each)
  • $112.29 (Each)

  • $1,122.90 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
BR240ST
Manufacturer
Eaton
Manufacturer's Part Number
BR240ST
Description
Type BR BRKR 40A/2 Pole 120/240V 10K W/Shunt Trip
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Shunt Trip Circuit Breaker, 40 A, 10 Kaic, Two-Pole, 120/240V, BR, Common Breaker Trip, #14-4 Awg Cu/Al, Q28, BR, Type BR Loadcenters, Shunt Trip Included
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676000321 / 00786676000321
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.29 (Each)
Standard Packaging
$1,122.90 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
BR240ST - Small Image
 
BR240ST - Large Image
 
BR240ST - Large Image
 
BR240ST - Large Image
Attachments
 
 
BR240ST - Specification Sheet
Brochures
 
 
BR240ST - Brochure
Other Links
 
 
BR240ST - Other
 
BR240ST - Other
 
BR240ST - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
2
Descriptions
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Description
TYPE BR BRKR 40A/2 POLE 120/240V 10K W/SHUNT TRIP
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on shunt trip circuit breaker,40 A,10 kAIC,Two-pole,120/240V,BR,Common breaker trip,#14-4 AWG Cu/Al,Q28,BR,Type BR Loadcenters,Shunt trip included
Special Features
Shunt Trip
Product Type
BR 40A/2 Pole 120/240V 10K W/Shunt Trip
extra long description
ETN BR240ST BR 40A/2 Pole 120/240V
Additional Information
dimensions
3.2500 IN X 3.0000 IN X 3.0000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR240ST
GTIN
00786676000321
UPC
786676000321
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat