BD3015 - Type BD Duplex BRKR 1-30A/1P 1-15A/1P 120/240V 10K

Eaton

  • $53.31 (Each)
  • $53.31 (Each)
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
BD3015
Manufacturer
Eaton
Manufacturer's Part Number
BD3015
Description
Type BD Duplex BRKR 1-30A/1P 1-15A/1P 120/240V 10K
Eaton BR Thermal Magnetic Circuit Breaker, Type BD 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, 30-15 A, 10 Kaic, Single-Pole, 120V, BD, #14-4 Awg Cu/Al, BD, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Duplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676369404 / 00786676369404
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.31 (Each)
Resources
Images
 
 
BD3015 - Small Image
 
BD3015 - Large Image
Attachments
 
 
BD3015 - Specification Sheet
Brochures
 
 
BD3015 - Brochure
Other Links
 
 
BD3015 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10 kAIC
Voltage Rating
120 V
Descriptions
Description
TYPE BD DUPLEX BRKR 1-30A/1P 1-15A/1P 120/240V 10K
Product Type
BD Duplex 1-30A/1P 1-15A/1P 120/240V
extra long description
ETN BD3015 BD Duplex 1-30A/1P 1-15A
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Type BD 1-Inch CTL plug-on circuit breaker,Includes rejection tab feature,30-15 A,10 kAIC,Single-pole,120V,BD,#14-4 AWG Cu/Al,BD,Type BR Loadcenters
Special Features
Includes Rejection Tab feature
Additional Information
dimensions
3.0000 IN X 1.0000 IN X 3.0000 IN
Manufacturer Information
Manufacturers Part Number
BD3015
Brand
Eaton
GTIN
00786676369404
UPC
786676369404
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BD3015.
Jump To:

Cross Referenced

These items are similar to BD3015 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BD1530 Eaton 00786676369152
BD3015 Eaton 00786676369404
HOMT3015 Schneider Electric 00785901141945

* All prices subject to change.

Begin Live Chat