AHCL1030R - CCL Recp 30A 125/250V 3P3W or&BK

Eaton

  • $49.58 (Each)
  • $49.58 (Each)

  • $495.80 (Per 10)

  • $2,479.00 (Per 50)

In-Stock: 3 available at other locations ( find a store with stock)
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
AHCL1030R
Manufacturer
Eaton
Manufacturer's Part Number
AHCL1030R
Description
CCL Recp 30A 125/250V 3P3W or&BK
Eaton Arrow Hart Color Coded Locking Receptacle, Locking Receptacle, #14-8 Awg, 30A, Industrial, 125/250V, Orange, Black, Ultra Grip, Glass Filled Nylon, L10-30, 3-Pole, 3-Wire, Glass-Filled Nylon
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664758584 / 00032664758584
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.58 (Each)
Carton
$495.80 (Per 10)
Standard Packaging
$2,479.00 (Per 50)
Stock Availability
Siloam Springs
0 (Find nearest stock)
Springdale
0
All Stores
3
Resources
Images
 
 
AHCL1030R - Small Image
 
AHCL1030R - Large Image
 
AHCL1030R - Video
Other Links
 
 
AHCL1030R - Other
 
AHCL1030R - Other
 
AHCL1030R - Other
 
AHCL1030R - Other
Attachments
 
 
AHCL1030R - Specification Sheet
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
CCL RECP 30A 125/250V 3P3W OR&BK
Extra Long Description
EWD AHCL1030R CCL Recp 30A 125/250V
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Long Description
Eaton Arrow Hart Color Coded Locking Receptacle, Locking Receptacle, #14-8 AWG, 30A, Industrial, 125/250V,Orange, Black, Ultra grip, Glass filled Nylon, L10-30, 3-pole, 3-wire, Glass-filled Nylon
Product Type
CCL Recp 30A 125/250V 3P3W or&BK
Additional Information
Dimensions
1.6200 IN X 1.0300 IN X 3.6400 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL1030R
GTIN
00032664758584
UPC
032664758584
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Color Coded Locking
Packaging
Weight per each
0.33
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
Standard
UL Listed,NOM,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of AHCL1030R.
Jump To:

Similar Items

Similar items are close alternatives to AHCL1030R, though they may not be 100% alike.

Cross Referenced

These items are similar to AHCL1030R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AHCL1030R Eaton 00032664758584
HBL2660 Hubbell Wiring Device-Kellems 00783585456775
2660 Leviton 00078477045862
L1030R Legrand Pass & Seymour 00785007103052

* All prices subject to change.

Begin Live Chat