RFAS40DW - Aspirerf Add-A-Dimmer W/RF9540-N, Deco W

Eaton

  • $147.07 (Each)
  • $147.07 (Each)

  • $882.42 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RFAS40DW
Manufacturer
Eaton
Manufacturer's Part Number
RFAS40DW
Description
Aspirerf Add-A-Dimmer W/RF9540-N, Deco W
Eaton Z-Wave Anyplace RF Battery Operated Combination Kit, White, 120 Vac, Plug-In Module, 32°F to 104°F (0°C to 40°C) 740602
Slang Terms

Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
032664740602 / 00032664740602
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$147.07 (Each)
Standard Packaging
$882.42 (Per 6)
Resources
Images
 
 
RFAS40DW - Small Image
 
RFAS40DW - Large Image
 
RFAS40DW - Video
Attachments
 
 
RFAS40DW - Specification Sheet
Features
Voltage Rating
120 V
Descriptions
Product Type
Aspirerf Add-A-Dimmer W/RF9540-N, Deco W
Description
ASPIRERF ADD-A-DIMMER W/RF9540-N,DECO W
extra long description
EWD RFAS40DW AspireRF Add-a-Dimmer
Features
Add wireless control to your lighting with Eaton's Z-Wave wireless collection to make your home connected and smart. This complete offering of lighting controls is easy to install, requires no special wiring and is perfect for both existing homes and new construction. With Z-Wave based technology you can create your own wireless home network to enhance security, control appliances, set the right mood and save energy. Select from a range of styles and colors to match your home's decor.
Long Description
Eaton Z-Wave Anyplace RF battery operated combination kit, White, 120 Vac, Plug-in Module, 32°F to 104°F (0°C to 40°C) 740602
Special Features
RF Controls Kits
Additional Information
dimensions
3.3000 IN X 2.9000 IN X 5.1000 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
RFAS40DW
GTIN
00032664740602
UPC
032664740602
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
59696505
Availability
Status
Inactive
Packaging
Weight per each
6
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
32 to 104 °F (0 to 40 °C)
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
You must have an account to view stock levels
There were no add-on items found for RFAS40DW.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds