40H - 250 Cu Split Bolt

Blackburn Mechanical

  • $34.01 (Each)
  • $34.01 (Each)

  • $850.32 (Per 25)

  • $3,401.30 (Per 100)

In-Stock: 29 available locally (Marshall, TX) (change location)
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
40H
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
40H
Description
250 Cu Split Bolt
Split Bolt Connector, 250 Kcmil to #1AWG (Range Of Equal Main and Tap);#8 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 2-5/12 In Overall Length, Split Terminal, 0.37 LB/Ea
Slang Terms
Bug, Kearnys, Split Bolt Connector, Monkey balls
Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786200177 / 5414363142164 / 00783786200177
Weight per unit
0.365 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.01 (Each)
Carton
$850.32 (Per 25)
Stock Availability
Marshall
29 (Check another store)
Longview
19
All Stores
3,033
Resources
Images
 
 
40H - Small Image
 
40H - Large Image
 
40H - Large Image
 
40H - Large Image
 
40H - Large Image
 
40H - Large Image
360 Images
 
 
40H - 360 Image
Attachments
 
 
40H - Specification Sheet
Other Links
 
 
40H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Split
Material
Bronze Alloy
Material, Color, and Finish
Conductor Material
Copper
Color
Metallic
Dimensions and Weight
Overall Length
2-5/12 in
Descriptions
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, 250 kcmil to #1AWG (Range of Equal Main and Tap);#8 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 2-5/12 in Overall Length, Split Terminal, 0.37 lb/EA
Short Description
3/0 Split Bolt Connector, Non-Insulated, 2-5/12 in L
Special Features
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design
Description
250 CU SPLIT BOLT
extra long description
ABB 40H H-STRNGTH SPLITBLT CONN 250
similar brands
Servit®
Also Known As...
Bug
Kearnys
Split Bolt Connector
Monkey balls
Additional Information
Maximum Conductor Size
250 kcmil to #1AWG (Range of Equal Main and Tap);#8 AWG (Minimum Tap with Maximum Main-Solid)
Insulated/Non-Insulated
Non-Insulated
for use with
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections
Standards Met
UL Listed E9809, 467, 486C;CSA Certified
package quantity
25 CT;100 PK
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
40H
sub brand
Blackburn
GTIN
00783786200177
UPC
783786200177
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Split-Bolt
Packaging
Weight
0.37 lb/EA
Weight per each
0.365
Carton
25
Uses, Certifications, and Standards
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,033

Location search:
These alternate items can be purchased instead of 40H.
Jump To:

Similar Items

Similar items are close alternatives to 40H, though they may not be 100% alike.

Split Bolt Connector, #1/0 Awg (Range Of Equal Main and Tap-Solid) Conductor Siz...
  • Our Part #: N250
  • Marshall Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N-250
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($167.03) ·
N250 - Nsi Industries

Marshall Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.84

Each

QTY:
Each
Add
Split Bolt Connector, #1 Awg (Stranded) Conductor Size, 250 Kcmil Conductor Size...
  • Our Part #: SBC250Q
  • Marshall Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SBC250Q
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 25 ($311.80) ·
SBC250Q - Panduit Corporation

Marshall Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.47

Each

QTY:
Each
Add
Copper Split Bolt, Cu: 1 Awg (STR)-250 Kcmil (Run & Tap).
  • Our Part #: KS29
  • Marshall Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KS29
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($2,298.00) ·
KS29 - Burndy LLC

Marshall Availability: Out Of Stock

Total Availability: In Stock

Book Price

$91.92

Each

QTY:
Each
Add
Split Bolt Connector, #2 Awg (Range For Equal Main and Tap-Solid) Conductor Size...
  • Our Part #: 30H
  • Marshall Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 30H
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($764.73) ·
30H - Abb Installation Products, Inc

Marshall Availability: In Stock

Total Availability: In Stock

Book Price

$30.59

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 40H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-29 Burndy 00781810013809
KS29 Burndy 78181001380
KS28 Burndy 78181042200
K-250 Galvan Industries 00632591713269
3LK58 WW GRAINGER n/a
A-14 Greaves 00784491104903
K-250 Ideal Industries n/a
87-660 Ideal Industries 78325087660
IK-250 ILSCO 00783669470185
SBC-250 ILSCO n/a
90328 Morris 00601986903288
N-250 NSi Industries 00662381020093
SBC250-Q Panduit 00074983904105
S40250 Penn-Union 00785037593212
S4/0 Penn-Union n/a
S-4/0-250 Penn-Union 78503759321
SB-40 TE Connectivity n/a
E-250 Thomas & Betts n/a
40H Thomas & Betts 00783786200177
10T Thomas & Betts n/a
30H Thomas & Betts 00783786200160
699 Topaz 00751338173408
IK250 UTILCO n/a

* All prices subject to change.

Begin Live Chat