30H - 3/0 Cu Split Bolt

Blackburn Mechanical

  • $30.59 (Each)
  • $30.59 (Each)

  • $764.73 (Per 25)

  • $3,058.93 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
30H
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
30H
Description
3/0 Cu Split Bolt
Split Bolt Connector, #2 Awg (Range For Equal Main and Tap-Solid) Conductor Size, 4/0 Awg (Range For Equal Main and Tap-Stranded);#6 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 2-5/12 In Overall Length, Split Terminal, 0.35 LB/Ea
Slang Terms
Bug, Kearnys, Split Bolt Connector, Monkey balls
Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786200160 / 5414363074175 / 00783786200160
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.59 (Each)
Carton
$764.73 (Per 25)
Resources
Images
 
 
30H - Small Image
 
30H - Large Image
 
30H - Large Image
 
30H - Large Image
 
30H - Large Image
 
30H - Large Image
360 Images
 
 
30H - 360 Image
Attachments
 
 
30H - Specification Sheet
Other Links
 
 
30H - Other
Features
Terminal Type
Split
Material
Bronze Alloy
Material, Color, and Finish
Conductor Material
Copper
Color
Metallic
Dimensions and Weight
Overall Length
2-5/12 in
Descriptions
Product Type
Split Bolt Connector
Short Description
3/0 Split Bolt Connector, Non-Insulated, 2-5/12 in L
Long Description
Split Bolt Connector, #2 AWG (Range for Equal Main and Tap-Solid) Conductor Size, 4/0 AWG (Range for Equal Main and Tap-Stranded);#6 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 2-5/12 in Overall Length, Split Terminal, 0.35 lb/EA
Special Features
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design
Description
3/0 CU SPLIT BOLT
extra long description
ABB 30H SPLIT BOLT MAIN:4/0STR-2SOL
similar brands
Servit®
Also Known As...
Bug
Kearnys
Split Bolt Connector
Monkey balls
Additional Information
Minimum Conductor Size
#2 AWG (Range for Equal Main and Tap-Solid)
Maximum Conductor Size
4/0 AWG (Range for Equal Main and Tap-Stranded);#6 AWG (Minimum Tap with Maximum Main-Solid)
Insulated/Non-Insulated
Non-Insulated
for use with
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections
Standards Met
UL Listed E9809, 467, 486C;CSA Certified
package quantity
25 CT;100 PK
Manufacturer Information
Manufacturers Part Number
30H
Brand
Blackburn Mechanical
sub brand
Blackburn
GTIN
00783786200160
UPC
783786200160
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Split-Bolt
Packaging
Weight
0.35 lb/EA
Weight per each
0.35
Carton
25
Uses, Certifications, and Standards
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
standard
UL E9809
You must have an account to view stock levels
These alternate items can be purchased instead of 30H.
Jump To:

Similar Items

Similar items are close alternatives to 30H, though they may not be 100% alike.

Copper Split Bolt Connector 3/0 Awg Copper Split Bolt Connectors Are High-Streng...
  • Our Part #: N30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N-3/0
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($214.11)
N30 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.41

Each

QTY:
Each
Add
Split Bolt, Copper, Type SBC, #1 STR - 3/0 STR Awg.
  • Our Part #: SBC30Q
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SBC3/0-Q
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 25 ($272.61)
SBC30Q - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.90

Each

QTY:
Each
Add
Copper Split Bolt, Cu: 1 Awg-3/0 Awg (STR) (Run & Tap).
  • Our Part #: KS27
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KS27
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,850.50)
KS27 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$74.02

Each

QTY:
Each
Add
Split Bolt Connector, #1/0 Awg (Range Of Equal Main and Tap-Solid) Conductor Siz...
  • Our Part #: N250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N-250
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($167.03)
N250 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.84

Each

QTY:
Each
Add
Split Bolt Connector, 250 Kcmil to #1AWG (Range Of Equal Main and Tap);#8 Awg (M...
  • Our Part #: 40H
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 40H
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($850.32)
40H - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$34.01

Each

QTY:
Each
Add
Split Bolt Connector, #1 Awg (Stranded) Conductor Size, 250 Kcmil Conductor Size...
  • Our Part #: SBC250Q
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SBC250Q
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 25 ($307.34)
SBC250Q - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.29

Each

QTY:
Each
Add
Copper Split Bolt, Cu: 1 Awg (STR)-250 Kcmil (Run & Tap).
  • Our Part #: KS29
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KS29
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,666.50)
KS29 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$66.66

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 30H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS27 Burndy 00781810013557
KS-29 Burndy 00781810013809
DS17 DOSSERT n/a
A12 Greaves 00784491104606
A-14 Greaves 00784491104903
C3/0 Hubbell Power Systems n/a
K-3/0 Ideal Industries n/a
87-658 Ideal Industries 78325087658
IK3/0 ILSCO 00783669470161
IK-3/0 ILSCO 78366947016
SBC-3/0 ILSCO n/a
IK-250 ILSCO 00783669470185
90326 Morris 00601986903264
N3/0 NSi Industries 00662381020086
N-250 NSi Industries 00662381020093
XTP2421 O-Z Gedney 00783126575064
XTP2424 O-Z Gedney 00783126575088
XTP3004 O-Z Gedney 00783126575101
SBE30SQ Panduit n/a
SBC3/0-Q Panduit 07498362727
SBC250-Q Panduit 00074983904105
S-3/0 Penn-Union 00785037593144
SB-3/0 TE Connectivity n/a
SB-30 TE Connectivity n/a
E-3/0 Thomas & Betts n/a
30H Thomas & Betts 00783786200160
E3/0 Thomas & Betts n/a
40H Thomas & Betts 00783786200177
698 Topaz 00751338173309
699 Topaz 00751338173408
IK250 UTILCO n/a

* All prices subject to change.