SBC250Q - Split Bolt Conn

Panduit

  • $12.29 (Each)
  • $12.29 (Each)

  • $307.34 (Per 25)

  • $1,229.38 (Per 100)
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
SBC250Q
Manufacturer
Panduit
Manufacturer's Part Number
SBC250Q
Description
Split Bolt Conn
Split Bolt Connector, #1 Awg (Stranded) Conductor Size, 250 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, 2.069 In Overall Length, 1 LB/Ea
Slang Terms
Bug, Kearnys, Split Bolt Connector, Monkey balls
Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
074983904105 / 0074983904105 / 00074983904105
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.29 (Each)
Carton
$12.29 (Each)
Standard Packaging
$307.34 (Per 25)
Resources
Images
 
 
SBC250Q - Video
 
SBC250Q - Small Image
 
SBC250Q - Small Image
 
SBC250Q - Large Image
 
SBC250Q - Large Image
Other Links
 
 
SBC250Q - Other
 
SBC250Q - Other
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
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Finish
blank
Dimensions and Weight
Overall Length
2.069 in;53.1 mm
Descriptions
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #1 AWG (Stranded) Conductor Size, 250 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, 2.069 in Overall Length, 1 lb/EA
Short Description
Split Bolt Connector, Non-Insulated, 2.069 in;53.1 mm
Description
SPLIT BOLT CONN
extra long description
PAN SBC250-Q Pan-Lug™ SBC250-Q Mech
similar brands
Servit®
Also Known As...
Bug
Kearnys
Split Bolt Connector
Monkey balls
Additional Information
Minimum Conductor Size
#1 AWG (Stranded)
for use with
Copper Code Conductors
Standards Met
RoHS Compliant;CSA Certified C22.2 No. 65-13;UL Listed
package quantity
25 PK
Maximum Conductor Size
250 kcmil
Insulated/Non-Insulated
Non-Insulated
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
SBC250Q
sub brand
Type Sbc
GTIN
00074983904105
UPC
074983904105
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Split Bolt Connector
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL listed to 467 and 486 and CSA certified for use up to 600V & Temperature Rated to 90°C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SBC250Q.
Jump To:

Similar Items

Similar items are close alternatives to SBC250Q, though they may not be 100% alike.

Split Bolt Connector, 250 Kcmil (Range For Equal Main and Tap) Conductor Size, 3...
  • Our Part #: 350M
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 350M
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 30 ($2,245.77) ·
350M - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$74.86

Each

QTY:
Each
Add
Split Bolt Connector, 250 Kcmil to #1AWG (Range Of Equal Main and Tap);#8 Awg (M...
  • Our Part #: 40H
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 40H
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($850.32) ·
40H - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$34.01

Each

QTY:
Each
Add
Split Bolt Connector, #1/0 Awg (Range Of Equal Main and Tap-Solid) Conductor Siz...
  • Our Part #: N250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N-250
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($167.03) ·
N250 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.84

Each

QTY:
Each
Add
Copper Split Bolt, Cu: 1 Awg (STR)-250 Kcmil (Run & Tap).
  • Our Part #: KS29
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KS29
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($2,298.00) ·
KS29 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$91.92

Each

QTY:
Each
Add
Split Bolt Connector, #2 Awg (Range For Equal Main and Tap-Solid) Conductor Size...
  • Our Part #: 30H
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 30H
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($764.73) ·
30H - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$30.59

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SBC250Q but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-29 Burndy 00781810013809
KS28 Burndy 78181042200
KS29 Burndy 78181001380
K-250 Galvan Industries 00632591713269
3LK58 WW GRAINGER n/a
A-14 Greaves 00784491104903
87-660 Ideal Industries 78325087660
K-250 Ideal Industries n/a
IK-250 ILSCO 00783669470185
SBC-250 ILSCO n/a
90328 Morris 00601986903288
N-250 NSi Industries 00662381020093
SBC250-Q Panduit 00074983904105
S40250 Penn-Union 00785037593212
S-4/0-250 Penn-Union 78503759321
SB-40 TE Connectivity n/a
30H Thomas & Betts 00783786200160
40H Thomas & Betts 00783786200177
E-250 Thomas & Betts n/a
10T Thomas & Betts n/a
699 Topaz 00751338173408
IK250 UTILCO n/a

* All prices subject to change.

Begin Live Chat