55918 - QT PRL Primer Jim PR1L Low Voc

Rectorseal

  • $28.67 (Each)
  • $28.67 (Each)

  • $344.04 (Per 12)

In-Stock: 24 available locally (Covington, LA) ( change location)
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
55918
Manufacturer
Rectorseal
Manufacturer's Part Number
55918
Description
QT PRL Primer Jim PR1L Low Voc
Primer, PVC and CPVC Pipe Applications Such As Potable Water,  Pressure Pipe,  Gas,  Conduit,  Sewers and Drain, Waste and Vent  Application, Purple Color, Acetone;Cyclohexanone;Methyl Ethyl Ketone;Tetrahydrofuran Composition, 1 QT Container Capacity, Dauber Top Bottle Container Type, -17°C;+4.1°F Flash Point, Made In Usa, Pungent Odor Odor, 12 PK Package Quantity, Liquid Physical Form, <1.0 Specific Gravity, Ansi Accredited;Iapmo Certificate;NSF Registered;SCC Accredited:Leed Compliant Standards Met
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31211500 - Paints and primers
UPC/GTIN
021449559188 / 00021449559188
Weight per unit
2.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.67 (Each)
Standard Packaging
$344.04 (Per 12)
Stock Availability
Covington
24 (Check another store)
Baton Rouge
77
All Stores
1,729
Resources
Images
 
 
55918 - Small Image
 
55918 - Large Image
 
55918 - Large Image
Specifications Sheets
 
 
55918 - Specification Sheet
Attachments
 
 
55918 - Specification Sheet
MSDS Sheets
 
 
55918 - MSDS Sheet
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
Purple
Color/Shade
PURPLE
Descriptions
Additional Information
LEED Compliant; Can Size 13 Inch Length x 6 Inch Width x 18 Inch Height; Boiling Point 151 Deg F at 760 mmHg; Specific Gravity Greater than 1; Vapor Pressure 140 PSI at 68 Deg F; Vapor Density 2.5; Explosion Limit 2 Percent (Lower), 11.8 Percent (Upper);
Commodity Description
PAINT,CHEMICALS, ETC.
Description
QT PRL PRIMER JIM PR1L LOW VOC
Extra Long Description
PVC/CPVC PIPE SUCH AS POTABLE WATER, PRESSURE PIPE, GAS, CONDUIT, SEWER, DWV SYSTEM APPLICATION; 40 TO 120 DEG F TEMPERATURE RATING; CAN CONTAINER TYPE; 1 QUART CONTAINER CAPACITY; PURPLE COLOR/SHADE; JIM[TM] PR1L BRAND; PHYSICAL STATE LIQUID; BOILING POINT 151 DEG F; SPECIFIC GRAVITY LESS THAN 1; VAPOR PRESSURE 140 MILLIMETER HG; VAPOR DENSITY 2.5; EVAPORATION RATE 6; VOC CONTENT 550 GRAM PER LITER; FLASH POINT 4.1 DEG F; LEED COMPLIANT; APPLICABLE STANDARD ASTM F656, UPC, IAPMO, NSF
Features
Jim(TM) PR1L and Clear PR2L are hi-etch primers for use on both PVC and CPVC pipe, tubing and socket-type fittings
Long Description
Primer, PVC and CPVC Pipe Applications such as Potable Water,  Pressure Pipe,  Gas,  Conduit,  Sewers and Drain, Waste and Vent  Application, Purple Color, Acetone;Cyclohexanone;Methyl Ethyl Ketone;Tetrahydrofuran Composition, 1 qt Container Capacity, Dauber Top Bottle Container Type, -17°C;+4.1°F Flash Point, Made in USA, Pungent Odor Odor, 12 PK Package Quantity, Liquid Physical Form, <1.0 Specific Gravity, ANSI Accredited;IAPMO Certificate;NSF Registered;SCC Accredited:LEED Compliant Standards Met
Product Type
Primer
Short Description
Primer, Purple, 1 qt, Dauber Top Bottle
Additional Information
Composition
Methyl Ethyl Ketone;Tetrahydrofuran;Cyclohexanone;Acetone
Container Capacity
1 qt
Container Type
Dauber Top Bottle
Flash Point
-17°C;+4.1°F
Made In USA
yes
Odor
Pungent Odor
Package Quantity
12 PK
Physical Form
Liquid
Specific Gravity
<1.0
Standards Met
NSF Registered;IAPMO Certificate;ANSI Accredited;SCC Accredited:LEED Compliant
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
55918
GTIN
00021449559188
UPC
021449559188
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Tetrahydrofuran, Methyl Ethyl Ketone, Acetone, Cyclohexanone
Packaging
Weight per each
2.17
Carton
1
Package
12
Uses, Certifications, and Standards
Application
PVC and CPVC Pipe Applications such as Potable Water, Pressure Pipe, Gas, Conduit, Sewers and Drain, Waste and Vent
Temperature Rating
40 to 120 Deg F
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,729

Location search:
These alternate items can be purchased instead of 55918.
Jump To:

Cross Referenced

These items are similar to 55918 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
P64 IPS Weld-On n/a
G8836S Morris 00083675088368
30806 Oatey SCS 00038753308067
55918 Rectorseal Compounds 00021449559188
JIM 55918 Rectorseal Compounds n/a
7211303 Cantex 00088700547148
74241 IPEX n/a
74308 IPEX n/a
P68 IPS Weld-On n/a
G90336S Morris 00083675903326
30758 Oatey SCS 00038753307589
JIM PR1L 9300 Rectorseal Compounds n/a
VC3332 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat