55918 - QT PRL Primer Jim PR1L Low Voc

Rectorseal

  • $28.67 (Each)
  • $28.67 (Each)

  • $344.04 (Per 12)
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
55918
Manufacturer
Rectorseal
Manufacturer's Part Number
55918
Description
QT PRL Primer Jim PR1L Low Voc
Primer, PVC and CPVC Pipe Applications Such As Potable Water,  Pressure Pipe,  Gas,  Conduit,  Sewers and Drain, Waste and Vent  Application, Purple Color, Acetone;Cyclohexanone;Methyl Ethyl Ketone;Tetrahydrofuran Composition, 1 QT Container Capacity, Dauber Top Bottle Container Type, -17°C;+4.1°F Flash Point, Made In Usa, Pungent Odor Odor, 12 PK Package Quantity, Liquid Physical Form, <1.0 Specific Gravity, Ansi Accredited;Iapmo Certificate;NSF Registered;SCC Accredited:Leed Compliant Standards Met
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31211500 - Paints and primers
UPC/GTIN
021449559188 / 00021449559188
Weight per unit
2.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.67 (Each)
Standard Packaging
$344.04 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
1,878
Resources
Images
 
 
55918 - Small Image
 
55918 - Large Image
 
55918 - Large Image
Specifications Sheets
 
 
55918 - Specification Sheet
Attachments
 
 
55918 - Specification Sheet
MSDS Sheets
 
 
55918 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,878

Location search:
These alternate items can be purchased instead of 55918.
Jump To:

Cross Referenced

These items are similar to 55918 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
P64 IPS Weld-On n/a
G8836S Morris 00083675088368
30806 Oatey SCS 00038753308067
55918 Rectorseal Compounds 00021449559188
JIM 55918 Rectorseal Compounds n/a
7211303 Cantex 00088700547148
74241 IPEX n/a
74308 IPEX n/a
P68 IPS Weld-On n/a
G90336S Morris 00083675903326
30758 Oatey SCS 00038753307589
JIM PR1L 9300 Rectorseal Compounds n/a
VC3332 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat