EZ32DN - Ez 32 Cu-In. 2G Nail On

Cantex Inc.

  • $2.16 (Each)
  • $2.16 (Each)

  • $107.84 (Per 50)

  • $215.68 (Per 100)

In-Stock: 300 available locally (Prescott Valley, AZ) ( change location)
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
EZ32DN
Manufacturer
Cantex Inc.
Manufacturer's Part Number
EZ32DN
Description
Ez 32 Cu-In. 2G Nail On
Electrical Switch and Outlet Box, PVC Material, Gray, Ez Model, 32 Cu.In Capacity, (8) Clamp Cable Entry, 2 Gang, Rectangular, 8 Knockouts, Angled Nail, 3.938 In Length, 3.063 In Width, 3.688 In Height
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
088700019881 / 00088700019881
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.16 (Each)
Carton
$107.84 (Per 50)
Stock Availability
Prescott Valley
300 (Check another store)
Phoenix
3,960
All Stores
66,132
Resources
Images
 
 
EZ32DN - Small Image
 
EZ32DN - Large Image
 
EZ32DN - Large Image
Specifications Sheets
 
 
EZ32DN - Specification Sheet
Other Links
 
 
EZ32DN - Other
 
EZ32DN - Other
Attachments
 
 
EZ32DN - Specification Sheet
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
PVC
Number Of Gangs
2
Shape
Rectangular
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
3.688 in
Length
3.938 in
Size
Non-Applicable
Width
3.063 in
Descriptions
Construction
new work
Description
EZ 32 CU-IN. 2G NAIL ON
Extra Long Description
CTX EZ32DN 32 CU IN 2 GANG W/NAILS
Features
CANTEX EZ32DN EZ BOX is a 32 cu. in. 2-gang nail-on electrical switch and outlet box for residential or light commercial new construction (new work) electrical installations. It features 8 wire clamps and enhanced angled nails for easy installation.
Long Description
Electrical Switch and Outlet Box, PVC Material, Gray, EZ Model, 32 cu.in Capacity, (8) Clamp Cable Entry, 2 Gang, Rectangular, 8 Knockouts, Angled Nail, 3.938 in Length, 3.063 in Width, 3.688 in Height
Product Type
Electrical Switch and Outlet Box
Short Description
Electrical Switch and Outlet Box, PVC, Gray, 32 cu.in
Special Features
Enhanced Nails for Quick Mounting between Studs
Additional Information
Cable Entry
8 integral wire clamps
Cable Entry Type
(8) Clamp
For Use With
Masonry Wall
Installation Type
New Construction
Made In USA
yes
Mounting Type
Angled Nail
Number Of Knockouts
8
Package Quantity
50 CT
Standards Met
UL Listed;ETL Listed
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
EZ32DN
Model
EZ
Sub Brand
EZ BOX(R)
GTIN
00088700019881
UPC
088700019881
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
2-gang new work switch & outlet box
Packaging
Weight per each
0.2
Carton
50
Uses, Certifications, and Standards
Application
Residential Or Light Commercial New Construction (new Work) Electrical Installations
Capacity
32 cu.in
Mounting
Nail-On
Standard
ETL, 2-Hour Fire Rated
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 66,132

Location search:
These alternate items can be purchased instead of EZ32DN.
Jump To:

Similar Items

Similar items are close alternatives to EZ32DN, though they may not be 100% alike.

Cross Referenced

These items are similar to EZ32DN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2300-NK Allied Moulded Products 00085339121275
EZ32DN Cantex 00088700019881
S235RAC Legrand Pass & Seymour 00785007215090
1052 Thomas & Betts n/a
234-N Thomas & Betts 00781720085125
B232A/SN234 Thomas & Betts n/a
BH235A Thomas & Betts 00034481145776
2300-NK AFC Cable Systems n/a
TP3600 Eaton Crouse-Hinds 786189036008
P2-35-RAC Legrand Pass & Seymour 785007207453
P235RAC Legrand Pass & Seymour 00785007207453
7835 Raco 00050169078358
7835RAC Raco 50169978351
B232A Thomas & Betts n/a
B232A-UPC Thomas & Betts 00034481006169
SN-236 Thomas & Betts 786358800614
SN-236 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat