E987J - 2" PVC Type C Condulet

Carlon

  • $24.62 (Each)
  • $24.62 (Each)

  • $369.34 (Per 15)

  • $2,462.30 (Per 100)

In-Stock: 1 available locally (Pineville, LA) ( change location)
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
E987J
Manufacturer
Carlon
Manufacturer's Part Number
E987J
Description
2" PVC Type C Condulet
Conduit Body, Non-Metallic Material; 10-5/16 Inch L X 3-5/32 Inch W X 3-15/32 Inch H Size; Rigid/Imc Conduit Used On; 2 Inch Hub Size; Threadless Installation; C Configuration; 2 Hub(S); Ul E42728 Approval; Straight Hub Location
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
034481065067 / 00034481065067
Weight per unit
1.533 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.62 (Each)
Carton
$369.34 (Per 15)
Stock Availability
Pineville
1 (Check another store)
Alexandria
4
All Stores
108
Resources
Images
 
 
E987J - Large Image
Installation Sheets
 
 
E987J - Installation Sheet
Attachments
 
 
E987J - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Access Opening
STRAIGHT SIDE
Hub Location
Straight
Material
Non-Metallic
Number Of Hubs
2
Dimensions and Weight
Hub Size
2 INCH
Size
10-5/16 INCH L X 3-5/32 INCH W X 3-15/32 INCH H
Descriptions
Commodity Description
PVC CONDUIT BODIES,FS BX,JUNCT. BX
Description
2" PVC TYPE C CONDULET
Extra Long Description
NON-METALLIC MATERIAL; 10-5/16 INCH L X 3-5/32 INCH W X 3-15/32 INCH H SIZE; RIGID/IMC CONDUIT USED ON; 2 INCH HUB SIZE; THREADLESS INSTALLATION; C CONFIGURATION; 2 HUB(S); UL E42728 APPROVAL; STRAIGHT HUB LOCATION; STRAIGHT SIDE ACCESS OPENING; C MODEL
Long Description
CONDUIT BODY, NON-METALLIC MATERIAL; 10-5/16 INCH L X 3-5/32 INCH W X 3-15/32 INCH H SIZE; RIGID/IMC CONDUIT USED ON; 2 INCH HUB SIZE; THREADLESS INSTALLATION; C CONFIGURATION; 2 HUB(S); UL E42728 APPROVAL; STRAIGHT HUB LOCATION
Product Type
Conduit Body
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
E987J
Model
C
GTIN
00034481065067
UPC
034481065067
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
1.533
Carton
15
Uses, Certifications, and Standards
Approval
UL E42728
Configuration
C
Installation
THREADLESS
Used On
RIGID/IMC CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of E987J.
Jump To:

Similar Items

Similar items are close alternatives to E987J, though they may not be 100% alike.

Cross Referenced

These items are similar to E987J but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59265 Allied Tube & Conduit 00091111041914
5133106 Cantex 00088700567634
5133106G Cantex n/a
59265 Certaineed n/a
C200NM Eaton Crouse-Hinds 00662277025188
78121 IPEX n/a
61310200 JM Eagle 00098179202820
PCLA-200 Madison Electric 00784297760150
78121 Multi Fittings Corp n/a
SC60S Multi Fittings Corp n/a
ME987J Picoma Industries n/a
E987J Thomas & Betts 00034481065067
1186 Topaz 00751338232457

* All prices subject to change.

Begin Live Chat