RCD113LA - Radiant 3 Switch SP/3-Way+SP+SP La

Legrand-Pass & Seymour

  • $32.70 (Each)
  • $32.70 (Each)

  • $392.40 (Per 12)

In-Stock: 1 available locally (Galena Park, TX) ( change location)
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
RCD113LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RCD113LA
Description
Radiant 3 Switch SP/3-Way+SP+SP La
Two Single Pole Switch, 3 Poles, 3 Ways, 15 A, 120/125 V Ac, Stainless Steel, Light Almond, Rocker Actuator, Box Mount, 1.29 (L) X 1.59 (W) X 3.81 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/EAN/GTIN
785007054750 / 0785007054750 / 00785007054750
Weight per unit
0.2083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.70 (Each)
Standard Packaging
$392.40 (Per 12)
Stock Availability
Galena Park
1 (Check another store)
Deer Park
0
All Stores
44
Resources
Images
 
 
RCD113LA - Large Image
 
RCD113LA - Large Image
 
RCD113LA - Large Image
 
RCD113LA - Large Image
 
RCD113LA - Large Image
 
RCD113LA - Large Image
 
RCD113LA - Large Image
 
RCD113LA - Large Image
 
RCD113LA - Small Image
 
RCD113LA - Large Image
 
RCD113LA - Large Image
 
RCD113LA - Video
Specifications Sheets
 
 
RCD113LA - Specification Sheet
Brochures
 
 
RCD113LA - Brochure
Other Links
 
 
RCD113LA - Other
 
RCD113LA - Other
 
RCD113LA - Other
 
RCD113LA - Other
 
RCD113LA - Other
 
RCD113LA - Other
 
RCD113LA - Other
 
RCD113LA - Other
 
RCD113LA - Other
 
RCD113LA - Other
 
RCD113LA - Other
 
RCD113LA - Other
 
RCD113LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120/125 V ac
Material
Stainless Steel
Material, Color, and Finish
Color
Light Almond
Descriptions
Product Type
Two Single Pole Switch
Long Description
Two Single Pole Switch, 3 Poles, 3 Ways, 15 A, 120/125 V ac, Stainless Steel, Light Almond, Rocker Actuator, Box Mount, 1.29 (L) x 1.59 (W) x 3.81 (H) in, -40 °C Operating Temperature, +115 °c Operating Temperature, 0.21 lb
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.
Short Description
15 A, 120/125 VAC, 3W, Two Single Pole Switch, Light Almond
Special Features
Easy-To-Use Oversized Main Switch for Primary Load
Description
RADIANT 3 SWITCH SP/3-WAY+SP+SP LA
extra long description
P&S RCD113LA RADIANT 3 SWITCH, SP/3
Additional Information
Number of Ways
3
actuator type
Rocker
Mounting Type
Box Mount
dimensions
1.29 (L) x 1.59 (W) x 3.81 (H) in
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+115 °c
Standards Met
UL94 v2;RoHS Compliant;Ul 20;cULus Listed
package quantity
1 ct
Load Rating
15 A @ 120/125 VAC
Load Type
Fluorescent, Halogen, Xenon, CFL, Universal, Incandescent, LED
indoor/outdoor
Indoor
Wall Plate Included
NO
throw type
Single Throw
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RCD113LA
GTIN
00785007054750
UPC
785007054750
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Packaging
Weight
0.21 lb
Weight per each
0.2083
Carton
1
Package
12
Uses, Certifications, and Standards
nema rating
NEMA WD-1;NEMA WD-6
Application
Residential;Indoor Uses
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RCD113LA.
Jump To:

Similar Items

Similar items are close alternatives to RCD113LA, though they may not be 100% alike.

More Control, Less Space. This Combination Switch Provides Control Of Multiple L...
  • MFR Part #: RCD113I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($392.40) ·
RCD113I - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$32.70

Each

QTY:
Each
Add
Two Single Pole Switch, 3 Poles, 3 Ways, 15 A, 120/125 V Ac, Stainless Steel, Wh...
  • Our Part #: RCD113W
  • Galena Park Availability: 6
  • Total Availability: In Stock
  • MFR Part #: RCD113W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($392.40) ·
RCD113W - Pass & Seymour/Legrand

Galena Park Availability: In Stock

Total Availability: In Stock

Book Price

$32.70

Each

QTY:
Each
Add
<P>Decorator Combo, 3 Single Pole Switches, Light Almond</P>
  • MFR Part #: TM8111LACC
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($342.00) ·
TM8111LACC - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$34.20

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items
More Control, Less Space. This Combination Switch Provides Control Of Multiple L...
  • MFR Part #: RCD113BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($392.40) ·
RCD113BK - Pass & Seymour/Legrand

Check local availability

Total Availability: Out of Stock

Book Price

$32.70

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat