RCD113I - Radiant 3 Switch SP/3-Way + SP + SP Iv

Legrand-Pass & Seymour

  • $29.36 (Each)
  • $29.36 (Each)

  • $352.32 (Per 12)

Availability: In Stock Locally
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
RCD113I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RCD113I
Description
Radiant 3 Switch SP/3-Way + SP + SP Iv
More Control, Less Space. This Combination Switch Provides Control Of Multiple Lights or Devices From A Single Location, While Featuring An Oversized Primary Switch For Easy Use. Designed to Emulate The Sleek Lines Of The Collection'S Paddle Switches, It Delivers Flexible, Space-Saving Control With The Sophisticated Look Of Radiant. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007054743 / 0785007054743 / 00785007054743
Weight per unit
0.2083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.36 (Each)
Standard Packaging
$352.32 (Per 12)
Resources
Images
 
 
RCD113I - Large Image
 
RCD113I - Small Image
 
RCD113I - Large Image
 
RCD113I - Large Image
 
RCD113I - Large Image
 
RCD113I - Large Image
 
RCD113I - Video
Brochures
 
 
RCD113I - Brochure
Other Links
 
 
RCD113I - Other
 
RCD113I - Other
 
RCD113I - Other
 
RCD113I - Other
 
RCD113I - Other
 
RCD113I - Other
 
RCD113I - Other
 
RCD113I - Other
 
RCD113I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1, 3-Way
Number of Gangs
1.0
Voltage Rating
120
amperage rating
15
actuator
Rocker switch
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
Depth 1.43" x Width 1.29" x Height 3.81"
Descriptions
Product Type
Radiant 3 Switch, SP/3-Way + SP + SP I
extra long description
P&S RCD113I RADIANT 3 SWITCH, SP/3-
Description
RADIANT 3 SWITCH SP/3-WAY + SP + SP IV
Long Description
More control, less space. This combination switch provides control of multiple lights or devices from a single location, while featuring an oversized primary switch for easy use. Designed to emulate the sleek lines of the collection's paddle switches, it delivers flexible, space-saving control with the sophisticated look of radiant. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Special Features
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. Unique "Up/Down" switches match the look and feel of radiant paddle switches.
Features
Combination, Locator Light
Additional Information
Contact Rating
15 Amp, 120/125 VAC
Voltage
120.0 V
Contact Configuration
15A
Number of Switches
3.0
operating cycles
50000
Mounting Type
Box
Switch Type
Push
media
Yes
Manufacturer Information
Manufacturers Part Number
RCD113I
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007054743
UPC
785007054743
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2083
Carton
1
Package
12
Uses, Certifications, and Standards
standard
UL, CULUS, cULus, UL Listed
environmental conditions
UL94 V2
Mounting
BOX
Operating Temperature
Maximum continuous +115°C, minimum -40°C
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RCD113I.
Jump To:

Similar Items

Similar items are close alternatives to RCD113I, though they may not be 100% alike.

Two Single Pole Switch, 3 Poles, 3 Ways, 15 A, 120/125 V Ac, Stainless Steel, Li...
  • Our Part #: RCD113LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RCD113LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($352.32) ·
RCD113LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.36

Each

QTY:
Each
Add
Two Single Pole Switch, 3 Poles, 3 Ways, 15 A, 120/125 V Ac, Stainless Steel, Wh...
  • Our Part #: RCD113W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: RCD113W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($352.32) ·
RCD113W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$29.36

Each

QTY:
Each
Add
<P>Decorator Combo, 3 Single Pole Switches, Ivory</P>
  • Our Part #: TM8111ICC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TM8111ICC
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($410.40) ·
TM8111ICC - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.20

Each

QTY:
Each
Add
More Control, Less Space. This Combination Switch Provides Control Of Multiple L...
  • Our Part #: RCD113BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RCD113BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
RCD113BK - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat