39CHB0X - Power Outlet and Locking Wallplate

Eaton

  • $4.11 (Each)
  • $4.11 (Each)

  • $102.75 (Per 25)

  • $1,027.50 (Per 250)

In-Stock: 2 available locally (Mesa, AZ) ( change location)
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
39CHB0X
Manufacturer
Eaton
Manufacturer's Part Number
39CH-BOX
Description
Power Outlet and Locking Wallplate
Wall Plate, 1 Gang, 2.75 (W) X 4.5 (H) In, Screw Mount, Chrome Material
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664191800 / 00032664191800
Weight per unit
0.093 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.11 (Each)
Carton
$102.75 (Per 25)
Standard Packaging
$1,027.50 (Per 250)
Stock Availability
Mesa
2 (Check another store)
Phoenix
19
All Stores
4,657
Resources
Attachments
 
 
39CHB0X - Specification Sheet
Images
 
 
39CHB0X - Small Image
 
39CHB0X - Large Image
 
39CHB0X - Large Image
 
39CHB0X - Video
Specifications Sheets
 
 
39CHB0X - Specification Sheet
Other Links
 
 
39CHB0X - Other
Brochures
 
 
39CHB0X - Brochure
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
Chrome
Descriptions
Extra Long Description
EWD 39CH-BOX RECEPT PLATE
Features
Standard Size Wallplates - Chrome Power Outlet Shipped with removable protective film and mounting screws.
Long Description
Wall Plate, 1 Gang, 2.75 (W) x 4.5 (H) in, Screw Mount, Chrome Material
Product Type
Wall Plate
Short Description
1 Gang, Screw Mount, Wallplate
Special Features
(1) 2.15 in Hole Standard Designated Size;Approval Ul;With Matching Mounting Screw;Packaging Type Box
Additional Information
Dimensions
2.75 (W) x 4.5 (H) in
Media
Yes
Mounting Type
Screw Mount
Package Quantity
1 ct
Standards Met
NAFTA Compliant
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
39CH-BOX
GTIN
00032664191800
UPC
032664191800
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Power outlet and locking wallplate
Packaging
Weight per each
0.093
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential
Standard
UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,657

Location search:
These alternate items can be purchased instead of 39CHB0X.
Jump To:

Similar Items

Similar items are close alternatives to 39CHB0X, though they may not be 100% alike.

Cross Referenced

These items are similar to 39CHB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SCH723 Bryant Electric 00883778200625
39CH Eaton Wiring Devices 00032664191800
S384C Legrand Pass & Seymour 00785007138306

* All prices subject to change.

Begin Live Chat