10250T1323 - Sel SW 3P KNB Ma C3

Eaton

  • $90.55 (Each)
  • $90.55 (Each)

  • $905.50 (Per 10)

In-Stock: 2 available locally (Denver, CO) (change location)
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
10250T1323
Manufacturer
Eaton
Manufacturer's Part Number
10250T1323
Description
Sel SW 3P KNB Ma C3
Selector Switch, 10250T Series, 3 Positions, Knob Actuator, Maintained Switch Action, Black (Actuator), 3 Cam Code, 1.9 X 1.9 X 2 In Size, Non-Illuminated, 0.25 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113226330 / 00782113226330
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.55 (Each)
Standard Packaging
$905.50 (Per 10)
Stock Availability
Denver
2 (Check another store)
All Stores
782
Resources
Images
 
 
10250T1323 - Video
 
10250T1323 - Small Image
 
10250T1323 - Large Image
 
10250T1323 - Large Image
 
10250T1323 - Large Image
 
10250T1323 - Large Image
Specifications Sheets
 
 
10250T1323 - Specification Sheet
Attachments
 
 
10250T1323 - Specification Sheet
Other Links
 
 
10250T1323 - Other
 
10250T1323 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Knob
Material, Color, and Finish
Color
Black (Actuator)
Dimensions and Weight
Size
1.9 x 1.9 x 2 in
Descriptions
Product Type
Selector Switch
Long Description
Selector Switch, 10250T Series, 3 Positions, Knob Actuator, Maintained Switch Action, Black (Actuator), 3 Cam Code, 1.9 x 1.9 x 2 in Size, Non-Illuminated, 0.25 lb
Short Description
Selector Switch, 10250T Series, 3 Positions, Lever
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
SEL SW 3P KNB MA C3
extra long description
ETN 10250T1323 SEL SW 3P KNB MA C3
Additional Information
Number of Positions
3
actuator type
Knob
Switch Action
Maintained
Cam Code
3
Illuminated/Non-Illuminated
Non-Illuminated
Standards Met
UL Listed;CSA Certified;CE Marked
media
Yes
dimensions
1.9000 IN X 1.9000 IN X 2.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T1323
GTIN
00782113226330
UPC
782113226330
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X;12;13
standard
CSA Certified,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 782

Location search:
These alternate items can be purchased instead of 10250T1323.
Jump To:

Similar Items

Similar items are close alternatives to 10250T1323, though they may not be 100% alike.

Selector Switch Assembly, 10250T Series, 3 Positions, Knob Actuator, 1MAINTAINED...
  • Our Part #: 10250T22KBP0P
  • Denver Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 10250T22KB-POP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($343.68) ·
10250T22KBP0P - Eaton Corp

Denver Availability: In Stock

Total Availability: In Stock

Book Price

$343.68

Each

QTY:
Each
Add
Eaton 10250T Pushbutton, Assembled Selector Switch, 10250T, 30.5 MM, Heavy-Duty,...
  • Our Part #: 10250T21KB
  • Denver Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 10250T21KB
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($196.12) ·
10250T21KB - Eaton Corp

Denver Availability: Out Of Stock

Total Availability: In Stock

Book Price

$196.12

Each

QTY:
Each
Add
Non Illuminated Selector Switch, 10250T Series, 3 Positions, Maintained Switch A...
  • Our Part #: 10250T4023
  • Denver Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 10250T4023
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($86.52) ·
10250T4023 - Eaton Corp

Denver Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$86.52

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 10250T1323 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HT8JEH1DAA5 Automation Direct n/a
10250T1323 Eaton 00782113226330
10250T21KB Eaton 782113358307
10250T4023 Eaton 782113227313
CH10250T21KB Eaton n/a
HT8JBH1DAA5 Eaton 782113728599
AR30311B FUJI ELECTRIC n/a
CR104PSG34B91 GENERAL ELECTRIC 783166285558
CR104PSM34A91 GENERAL ELECTRIC 783166288030
CR104PSM34B91 GENERAL ELECTRIC 783166288061
ASD320N Idec n/a
800HJR2A Rockwell Automation n/a
800TJ2A Rockwell Automation n/a
800TJR2A Rockwell Automation n/a
9001KS43BH13 Schneider Electric 00785901821335
XB3BD33 Schneider Electric n/a
102501323 Eaton n/a
AH30P2B11 FUJI ELECTRIC n/a
AH30P3B11 FUJI ELECTRIC n/a
52SA2CABA1 FURNAS n/a
CR104SG34B91 GENERAL ELECTRIC n/a
CR2940UB202B GENERAL ELECTRIC n/a
2EN61 WW GRAINGER n/a
PTSEA202G Honeywell n/a
ASD32ON Idec n/a
800TCJ2A Rockwell Automation n/a
800TJ2HX511 Rockwell Automation n/a
800TJ91AP Rockwell Automation n/a
800TL2A Rockwell Automation n/a
XB2MD31 Schneider Electric 00785901541226
ZB2MD31 Schneider Electric n/a
3SB033MKBX25 Siemens n/a
52SAC2ABA1 Siemens n/a
SS4311B TOSHIBA n/a
OT1S3 Westinghouse n/a

* All prices subject to change.

Begin Live Chat