10250T4023 - Sel SW 3P Ma C3 W/O Cap

Eaton

  • $86.52 (Each)
  • $86.52 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
10250T4023
Manufacturer
Eaton
Manufacturer's Part Number
10250T4023
Description
Sel SW 3P Ma C3 W/O Cap
Non Illuminated Selector Switch, 10250T Series, 3 Positions, Maintained Switch Action, 3 Cam Code, 2.2 X 1.9 X 1.9 In Size, 0.25 LB
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113227313 / 00782113227313
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.52 (Each)
Resources
Images
 
 
10250T4023 - Video
 
10250T4023 - Small Image
 
10250T4023 - Large Image
 
10250T4023 - Large Image
 
10250T4023 - Large Image
 
10250T4023 - Large Image
Specifications Sheets
 
 
10250T4023 - Specification Sheet
Attachments
 
 
10250T4023 - Specification Sheet
Other Links
 
 
10250T4023 - Other
 
10250T4023 - Other
Dimensions and Weight
Size
2.2 x 1.9 x 1.9 in
Descriptions
extra long description
ETN 10250T4023 SEL SW 3P MA C3 W/O
Product Type
Non Illuminated Selector Switch
Long Description
Non Illuminated Selector Switch, 10250T Series, 3 Positions, Maintained Switch Action, 3 Cam Code, 2.2 x 1.9 x 1.9 in Size, 0.25 lb
Short Description
Non Illuminated Selector Switch, 10250T Series, 3 Position
Description
SEL SW 3P MA C3 W/O CAP
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Additional Information
Standards Met
UL Listed;CSA Certified;CE Marked
Number of Positions
3
Switch Action
Maintained
Cam Code
3
media
Yes
dimensions
2.2000 IN X 1.9000 IN X 1.9000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T4023
GTIN
00782113227313
UPC
782113227313
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,CSA Certified,CE Marked
You must have an account to view stock levels
These alternate items can be purchased instead of 10250T4023.
Jump To:

Cross Referenced

These items are similar to 10250T4023 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
102501323 Eaton n/a
10250T1323 Eaton 00782113226330
10250T21KB Eaton 00782113358307
10250T4023 Eaton 00782113227313
HT8JBH1DAA5 Eaton 00782113728599
AH30P2B11 FUJI ELECTRIC n/a
AH30P3B11 FUJI ELECTRIC n/a
52SA2CABA1 FURNAS n/a
CR104PSG34B91 GENERAL ELECTRIC 00783166285558
CR104PSM34A91 GENERAL ELECTRIC 00783166288030
CR104PSM34B91 GENERAL ELECTRIC 00783166288061
CR104SG34B91 GENERAL ELECTRIC n/a
CR2940UB202B GENERAL ELECTRIC n/a
2EN61 WW GRAINGER n/a
PTSEA202G Honeywell n/a
ASD320N Idec n/a
ASD32ON Idec n/a
800TCJ2A Rockwell Automation n/a
800TJ2A Rockwell Automation n/a
800TJ2HX511 Rockwell Automation n/a
800TJ91AP Rockwell Automation n/a
800TL2A Rockwell Automation n/a
9001KS43BH13 Schneider Electric 00785901821335
XB2MD31 Schneider Electric 00785901541226
XB3BD33 Schneider Electric n/a
ZB2MD31 Schneider Electric n/a
3SB033MKBX25 Siemens n/a
52SAC2ABA1 Siemens n/a
SS4311B TOSHIBA n/a
OT1S3 Westinghouse n/a

* All prices subject to change.