10250T22KBP0P - Three Pos Maintained Switch - Black Non-Illuminate

Eaton

  • $343.68 (Each)
  • $343.68 (Each)
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
10250T22KBP0P
Manufacturer
Eaton
Manufacturer's Part Number
10250T22KB-POP
Description
Three Pos Maintained Switch - Black Non-Illuminate
Selector Switch Assembly, 10250T Series, 3 Positions, Knob Actuator, 1MAINTAINED Switch Action, Black (Actuator), 7 X 6 X 3 In Size, Non-Illuminated, 0.43 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782114408513 / 00782114408513
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$343.68 (Each)
Resources
Tech Bulletins
 
 
10250T22KBP0P - Tech Bulletin
Attachments
 
 
10250T22KBP0P - Specification Sheet
Images
 
 
10250T22KBP0P - Video
 
10250T22KBP0P - Small Image
 
10250T22KBP0P - Large Image
 
10250T22KBP0P - Large Image
 
10250T22KBP0P - Large Image
 
10250T22KBP0P - Large Image
 
10250T22KBP0P - Large Image
 
10250T22KBP0P - Large Image
 
10250T22KBP0P - Large Image
Specifications Sheets
 
 
10250T22KBP0P - Specification Sheet
Other Links
 
 
10250T22KBP0P - Other
 
10250T22KBP0P - Other
 
10250T22KBP0P - Other
 
10250T22KBP0P - Other
 
10250T22KBP0P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Knob
Material, Color, and Finish
Color
Black (Actuator)
Dimensions and Weight
Size
7 x 6 x 3 in
Descriptions
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Product Type
Selector Switch Assembly
Long Description
Selector Switch Assembly, 10250T Series, 3 Positions, Knob Actuator, 1Maintained Switch Action, Black (Actuator), 7 x 6 x 3 in Size, Non-Illuminated, 0.43 lb
Short Description
Selector Switch Assembly, 10250T Series, 3 Positions, 2 Maintained Switch
Description
THREE POS MAINTAINED SWITCH - BLACK NON-ILLUMINATE
extra long description
ETN 10250T22KB-POP Three pos maintd
Additional Information
Number of Positions
3
actuator type
Knob
Switch Action
Maintained
Illuminated/Non-Illuminated
Non-Illuminated
Standards Met
UL Listed;CSA Certified;CE Marked
Contact Configuration
1NO
media
Yes
dimensions
7.0000 IN X 6.0000 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T22KB-POP
GTIN
00782114408513
UPC
782114408513
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight
0.43 lb
Weight per each
0.43
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X;12;13
Application
Automation and Logic Control Equipment
standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250T22KBP0P.
Jump To:

Similar Items

Similar items are close alternatives to 10250T22KBP0P, though they may not be 100% alike.

Selector Switch, 10250T Series, 3 Positions, Knob Actuator, Maintained Switch Ac...
  • Our Part #: 10250T1323
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 10250T1323
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($905.50) ·
10250T1323 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$90.55

Each

QTY:
Each
Add
Selector Switch Assembly, 10250T Series, 3 Positions, Knob Actuator, 2MAINTAINED...
  • Our Part #: 10250T21KBP0P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 10250T21KB-POP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($156.42) ·
10250T21KBP0P - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$156.42

Each

QTY:
Each
Add
Eaton 10250T Pushbutton, Heavy-Duty Assembled Selector Switch, 10250T, 60° Throw...
  • Our Part #: 10250T22KB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 10250T22KB
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
10250T22KB - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat