10250T22KB - Sel SW 3P BK KNB 2NO 2NC

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T22KB
Manufacturer
Eaton
Manufacturer's Part Number
10250T22KB
Description
Sel SW 3P BK KNB 2NO 2NC
Eaton 10250T Pushbutton, Heavy-Duty Assembled Selector Switch, 10250T, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Three-Position, Knob, Black Actuator, 2NO-2NC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113358260 / 00782113358260
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
10250T22KB - Specification Sheet
Images
 
 
10250T22KB - Video
 
10250T22KB - Small Image
 
10250T22KB - Large Image
 
10250T22KB - Large Image
 
10250T22KB - Large Image
Other Links
 
 
10250T22KB - Other
 
10250T22KB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Knob
Dimensions and Weight
Size
30.5 MM
Descriptions
extra long description
ETN 10250T22KB Selector Switch Bla
Description
SEL SW 3P BK KNB 2NO 2NC
Product Type
Selector Switch Black 3POS KNB 2NO 2NC
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton, Heavy-Duty Assembled Selector Switch, 10250T, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Three-position, Knob, Black actuator, 2NO-2NC
Additional Information
media
Yes
Contact Configuration
2 NO-2 NC
dimensions
2.6000 IN X 2.2000 IN X 4.7000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250T22KB
GTIN
00782113358260
UPC
782113358260
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250T22KB.
Jump To:

Similar Items

Similar items are close alternatives to 10250T22KB, though they may not be 100% alike.

Selector Switch Assembly, 10250T Series, 3 Positions, Knob Actuator, 1MAINTAINED...
  • Our Part #: 10250T22KBP0P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 10250T22KB-POP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($343.68) ·
10250T22KBP0P - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$343.68

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 10250T22KB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T22KB Eaton 00782113358260
9001K43J1LH2 Schneider Electric n/a

* All prices subject to change.

Begin Live Chat