LPCC25 - 25A 600V TD Class CC Low Peak Fuse

Eaton Bussmann Series

  • $75.18 (Each)
  • $75.18 (Each)

  • $751.80 (Per 10)

In-Stock: 8 available locally (Siloam Springs, AR) ( change location)
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
LPCC25
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LP-CC-25
Description
25A 600V TD Class CC Low Peak Fuse
Eaton Bussmann Series Class CC Fuse, LP-CC, Time-Delay, Dual-Element Current Limiting Fuse, 25 A, Rejection Style Fuse, Interrupting Rating Of 200 Ka At 600 Vac and 20 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712180283 / 5027590446983 / 00051712180283
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.18 (Each)
Carton
$751.80 (Per 10)
Stock Availability
Siloam Springs
8 (Check another store)
Springdale
11
All Stores
193
Resources
Images
 
 
LPCC25 - Small Image
 
LPCC25 - Large Image
 
LPCC25 - Large Image
 
LPCC25 - Large Image
 
LPCC25 - Large Image
 
LPCC25 - Large Image
 
LPCC25 - Large Image
Attachments
 
 
LPCC25 - Specification Sheet
Tech Bulletins
 
 
LPCC25 - Tech Bulletin
Other Links
 
 
LPCC25 - Other
 
LPCC25 - Other
 
LPCC25 - Other
 
LPCC25 - Other
 
LPCC25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
25
Connection
Ferrule End X Ferrule End
Interrupt Rating
200
Material
Melamine Tube
Voltage Rating
600 Vac, 300 Vdc
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Description
25A 600V TD CLASS CC LOW PEAK FUSE
Extra Long Description
BUS LP-CC-25 LOW PEAK CC TIME DELAY
Features
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or
Long Description
Eaton Bussmann Series Class CC fuse, LP-CC, time-delay, dual-element current limiting fuse, 25 A, rejection style fuse, interrupting rating of 200 kA at 600 Vac and 20 kA at 300 Vdc
Product Type
Low Peak CC Time Delay
Special Features
Rejection Style
Additional Information
Dimensions
0.4100 IN X 0.4100 IN X 1.5000 IN
Element
Dual
Fuse Class
Class CC
Response Time
12 S at 200%
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
LP-CC-25
GTIN
00051712180283
UPC
051712180283
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
CSA Certified ,UL Listed,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LPCC25.
Jump To:

Similar Items

Similar items are close alternatives to LPCC25, though they may not be 100% alike.

Cross Referenced

These items are similar to LPCC25 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LP-CC-25 Eaton Bussmann 51712180283
LP-CC-25 Eaton 00051712180283
CCMR-25 SSAC 00079458002157
ATDR25 Mersen 00782001908690

* All prices subject to change.

Begin Live Chat