S075 - Encl 3/4" Oil Tight Hole Seal

Eaton

  • $15.42 (Each)
  • $15.42 (Each)

  • $154.20 (Per 10)

In-Stock: 152 available locally (Little Rock, AR) ( change location)
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
S075
Manufacturer
Eaton
Manufacturer's Part Number
S075
Description
Encl 3/4" Oil Tight Hole Seal
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 1.88 In Diameter, 0.17 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051442106 / 00782051442106
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.42 (Each)
Standard Packaging
$154.20 (Per 10)
Stock Availability
Little Rock
152 (Check another store)
All Stores
2,185
Resources
Attachments
 
 
S075 - Specification Sheet
Images
 
 
S075 - Small Image
 
S075 - Large Image
 
S075 - Large Image
Other Links
 
 
S075 - Other
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
Steel
Material, Color, and Finish
Color
Gray
Finish
Polyester Powder Paint
Dimensions and Weight
Diameter
1.88 in
Size
1.88 In Diameter
Descriptions
Description
ENCL 3/4" OIL TIGHT HOLE SEAL
Extra Long Description
BLN S075 75 OIL-TIGHT HOLE SEAL
Features
Protects knockout openings and extra pushbutton or conduit openings from dirt, oil, dust and water. Each hole seal has oil-resistant gasketing and plated stud and wing nut.
Long Description
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 1.88 in Diameter, 0.17 lb
Product Type
Oil-Tight Hole Seal
Short Description
3/4" Oil-Tight Hole Seal, Steel, Polyester Powder Paint
Special Features
Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 1.38 In, Material Unpainted Stainless Steel
Additional Information
Accessory Type
Oil-Tight Hole Seal
Dimensions
X X 4.3750 IN
For Use With
Meter Socket;1 in Conduit Holes
Package Quantity
1 ct
Standards Met
Ul Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S075
GTIN
00782051442106
UPC
782051442106
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Type
Bolt on accessories
Packaging
Weight
0.17 lb
Weight per each
0.17
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Power Distribution and ControlComme
Standard
UL Listed,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,185

Location search:
These alternate items can be purchased instead of S075.
Jump To:

Similar Items

Similar items are close alternatives to S075, though they may not be 100% alike.

Cross Referenced

These items are similar to S075 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S075 Eaton B-Line 00782051442106
HP75 Hammond Manufacturing 00623980410739
AS075 nVent-Thermal Management 00783510597108
WAS075 Wiegmann 00786725490301

* All prices subject to change.

Begin Live Chat