S075 - Encl 3/4" Oil Tight Hole Seal

Eaton

  • $14.06 (Each)
  • $14.06 (Each)

  • $140.60 (Per 10)

In-Stock: 37 available locally (Springdale, AR) (change location)
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
S075
Manufacturer
Eaton
Manufacturer's Part Number
S075
Description
Encl 3/4" Oil Tight Hole Seal
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 1.88 In Diameter, 0.17 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051442106 / 00782051442106
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.06 (Each)
Standard Packaging
$140.60 (Per 10)
Stock Availability
Springdale
37 (Check another store)
All Stores
1,794
Resources
Images
 
 
S075 - Small Image
 
S075 - Large Image
 
S075 - Large Image
Attachments
 
 
S075 - Specification Sheet
Other Links
 
 
S075 - Other
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
Steel
Material, Color, and Finish
Finish
Polyester Powder Paint
Color
Gray
Dimensions and Weight
Diameter
1.88 in
Size
1.88 In Diameter
Descriptions
Description
ENCL 3/4" OIL TIGHT HOLE SEAL
Product Type
Oil-Tight Hole Seal
Long Description
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 1.88 in Diameter, 0.17 lb
Features
Protects knockout openings and extra pushbutton or conduit openings from dirt, oil, dust and water. Each hole seal has oil-resistant gasketing and plated stud and wing nut.
Short Description
3/4" Oil-Tight Hole Seal, Steel, Polyester Powder Paint
extra long description
B-LINE S075 75 OIL-TIGHT HOLE SEAL
Special Features
Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 1.38 In, Material Unpainted Stainless Steel
Additional Information
package quantity
1 ct
Standards Met
Ul Listed
accessory type
Oil-Tight Hole Seal
for use with
Meter Socket;1 in Conduit Holes
dimensions
X X 4.3750 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S075
GTIN
00782051442106
UPC
782051442106
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Type
Bolt on accessories
Packaging
Weight
0.17 lb
Weight per each
0.17
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Power Distribution and ControlComme
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,794

Location search:
These alternate items can be purchased instead of S075.
Jump To:

Similar Items

Similar items are close alternatives to S075, though they may not be 100% alike.

3/4IN Oil Tight Seal
  • Our Part #: UHS75
  • Springdale Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UHS75
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 10 ($118.00) ·
UHS75 - Unity Manufacturing

Springdale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.80

Each

QTY:
Each
Add
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 1.06 In Diameter, 1...
  • Our Part #: AS075
  • Springdale Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AS075
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 10 ($229.70) ·
AS075 - Hoffman Enclosures, Inc.

Springdale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.97

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S075 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S075 Eaton B-Line 00782051442106
HP75 Hammond Manufacturing 00623980410739
AS075 nVent-Thermal Management 00783510597108
WAS075 Wiegmann 00786725490301

* All prices subject to change.

Begin Live Chat