4010AST - Snap-In Conn

Arlington

  • $1.44 (Each)
  • $1.44 (Each)

  • $71.91 (Per 50)

  • $143.82 (Per 100)

  • $719.10 (Per 500)

In-Stock: 750 available locally (Little Rock, AR) ( change location)
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
4010AST
Manufacturer
Arlington
Manufacturer's Part Number
4010AST
Description
Snap-In Conn
Cable Connector, Die-Cast Zinc Material, Silver, 1.473 In Length, 1.244 In Diameter, Insulated, Snap-In Connection, 0.061 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997403551 / 00018997403551
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.44 (Each)
Carton
$71.91 (Per 50)
Standard Packaging
$719.10 (Per 500)
Stock Availability
Little Rock
750 (Check another store)
All Stores
17,794
Resources
Specifications Sheets
 
 
4010AST - Specification Sheet
Images
 
 
4010AST - Small Image
 
4010AST - Large Image
Other Links
 
 
4010AST - Other
 
4010AST - Other
 
4010AST - Other
Attachments
 
 
4010AST - Specification Sheet
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
Die-Cast Zinc
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Diameter
1.244 in
Length
1.473 in
Size
L(1.473) x W(1.244) x H(0.840)
Descriptions
Construction
Die-Cast
Description
SNAP-IN CONN
Extra Long Description
ARL 4010AST SNAP 2 IT CONNECTOR 40
Features
Arlington’s zinc diecast SNAP2IT(R) fittings are the easiest to insert snap-on connectors. And they handle the widest variety of cables!
Long Description
Cable Connector, Die-Cast Zinc Material, Silver, 1.473 in Length, 1.244 in Diameter, Insulated, Snap-In Connection, 0.061 lb/EA
Product Type
Cable Connector
Short Description
Cable Connector, Die Cast Zinc Snap in, 1/2" KO w insulated throat, .405 to .610
Special Features
Easy Installation;Removal, Reusable
Additional Information
Connection Type
Snap-In
For Use With
0.405 to 0.610 in Steel and Aluminum:MC/HCF/AC NEW MC-PCS MC-PCS HCF, MCI-A, AC90, ACG90
Insulated/Non-Insulated
Insulated
Made In USA
yes
Package Quantity
50 PK;500 PK
Standards Met
cULus Listed;CSA Certified Certified
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
4010AST
Sub Brand
Snap2it(R)
GTIN
00018997403551
UPC
018997403551
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Snap-on
Trade Size
Trade Size
3/8
Packaging
Weight
0.061 lb/EA
Weight per each
0.06
Carton
50
Package
500
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 4010AST.
Jump To:

Similar Items

Similar items are close alternatives to 4010AST, though they may not be 100% alike.

Cross Referenced

These items are similar to 4010AST but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4010AST Arlington 00018997403551
2700-8 Raco 00050169270080
38-AST Arlington 00018997000705
3810AST Arlington 00018997003850
2700AJ Raco 00050169999998
380AST Arlington 00018997003829
380ST Arlington 00018997003812
400AST Arlington 00018997403476
40AST Arlington 00018997000415
38ADS Bridgeport Fittings 00781747083906
38MCQ Eaton Crouse-Hinds 00662277061605
DSLS38 Garvin Industries 00785592113795
MDS38 Madison Electric 00784297019722
130DSP Topaz 00751338871212

* All prices subject to change.

Begin Live Chat