ICN2P60N35I - 2 Lamp T12 120-277V Bal

Advance

  • $47.54 (Each)
  • $47.54 (Each)

  • $475.40 (Per 10)

In-Stock: 7 available locally (Fort Stockton, TX) (change location)
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
ICN2P60N35I
Manufacturer
Advance
Manufacturer's Part Number
503128
Description
2 Lamp T12 120-277V Bal
Switching Made Easy Intellivolt Versions Now Available, 1/2-Lamp Operation Of 8’ 60/75W T12 Slimline Lamps;Improved Efficiency Over Magnetic Counterparts;Lighter Weight With The Same Mounting Configuration Reliable and Energy-Efficient, Philips Advance’S Line Of Centium High Frequency Electronic Ballasts For 8' T12 Slimline Fluorescent Lamps Are A Great Replacement Option When Compared to Magentic Ballasts. Lightweight With The Same Mounting Configurations Makes This An Quick and Easy Retrofit Solution. In
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087135556 / 00781087135556
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.54 (Each)
Standard Packaging
$475.40 (Per 10)
Stock Availability
Fort Stockton
7 (Check another store)
Odessa
4
All Stores
610
Resources
Images
 
 
ICN2P60N35I - Large Image
 
ICN2P60N35I - Small Image
Specifications Sheets
 
 
ICN2P60N35I - Specification Sheet
Attachments
 
 
ICN2P60N35I - Specification Sheet
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
120 to 277 V ac
Number of Lamps
2
Lamp Type
T12 SLIMLINE
Wattage
75 W
Current Rating
1.13 A
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Height
1 in
Width
1.3 in
Length
9.5 in
Descriptions
Long Description
Fluorescent Ballast, Instant, 75 W, 120 to 277 V ac, 1.13 A, Non Dimmable, 2 Lamps, 9.5 in Length, 1.3 in Width, 1 in Height, 0.88 Ballast Factor, 0.99 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 350 g/EA
Product Type
Fluorescent Ballast
Short Description
Fluorescent Ballast, Instant Start, 75 W, 2 Lamps
Features
Reliable and energy-efficient, Philips Advance’s line of Centium high frequency electronic ballasts for 8' T12 Slimline fluorescent lamps are a great replacement option when compared to magnetic ballasts. Lightweight with the same mounting configurations makes this an quick and easy retrofit solution.
Special Features
Energy Efficient;High Frequency Electronic Ballast
Description
2 LAMP T12 120-277V BAL
extra long description
ADV 503128 ELE BALLAST (2) F96T12 1
Additional Information
Output Type
FIXED
For Bulb Type
T12 Slimline
start type
Instant Start
Ballast Factor
0.88
Power Factor
0.99
package quantity
1 CT;10 PK
total harmonic distortion
10 %
Standards Met
UL Listed;CSA Certified;FCC;RoHS Compliant
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
503128
Brand
Signify Electronics
sub brand
Centium
GTIN
00781087135556
UPC
781087135556
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight
350 g/EA
Weight per each
0.8
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50 Hz;60 Hz
standard
CSA certificate;UL certificate;CEC Listing;Circle E logo;CSA E;RoHS Compliant
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 610

Location search:
These alternate items can be purchased instead of ICN2P60N35I.
Jump To:

Similar Items

Similar items are close alternatives to ICN2P60N35I, though they may not be 100% alike.

2X F96T12 75W & 60W, 120-277V, 11" Case, Electronic
  • Our Part #: KTEB275UVTPPIC
  • Fort Stockton Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KTEB-275-UV-TP-PIC-DP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 6 ($408.24) ·
KTEB275UVTPPIC - Keystone Technologies

Fort Stockton Availability: Out Of Stock

Total Availability: In Stock

Book Price

$68.04

Each

QTY:
Each
Add
Ballast, Fluorescent, Electromagnetic, Input Voltage: 120 Vac, Input Amps: 0.74 ...
  • Our Part #: RSM175STPI
  • Fort Stockton Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RSM175STPI
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
RSM175STPI - Advance By Signify

Fort Stockton Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat