RSM175STPI - 1-75W T12 Slimline Instant Start Bal

Philips Advance

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

In-Stock: 0 available locally (Forney, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSM175STPI
Manufacturer
Philips Advance
Manufacturer's Part Number
RSM175STPI
Description
1-75W T12 Slimline Instant Start Bal
Ballast, Fluorescent, Electromagnetic, Input Voltage: 120 Vac, Input Amps: 0.74 Amp, Ballast Factor: 0.93, Minimum Starting Temperature: 0 Degree F, Number Of Lamps: 1, Lamp Wattage: 50, Lamp Type: Instant Start, Slimline, Total Harmonic Distortion: <50 Percent
Slang Terms

Suggest a New Term
Categories
Magnetic Fluorescent Ballasts - Magnetic Linear Fluorescent Ba Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087105023 / 00781087105023
Weight per unit
5.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Forney
0 (Find nearest stock)
DFW RDC
0
All Stores
6
Resources
Images
 
 
RSM175STPI - Small Image
 
RSM175STPI - Large Image
Attachments
 
 
RSM175STPI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1 PH
Wattage
51898
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Lamp Type
T12
Material, Color, and Finish
Housing Material
Metal
Descriptions
Long Description
Ballast, Fluorescent, Electromagnetic, Input Voltage: 120 VAC, Input Amps: 0.74 Amp, Ballast Factor: 0.93, Minimum Starting Temperature: 0 Degree F, Number of Lamps: 1, Lamp Wattage: 50, Lamp Type: Instant Start, Slimline, Total Harmonic Distortion: <50 Percent
Special Features
UL, CSA, RoHS
Product Type
Mag Ballast (1) F96T12 Slimline 120V
Description
1-75W T12 SLIMLINE INSTANT START BAL
Additional Information
Ballast Factor
0.95 in
total harmonic distortion
25 A
start type
Instant Start
Wire Type
SOLID
Manufacturer Information
Brand
Advance
Manufacturers Part Number
RSM175STPI
GTIN
00781087105023
UPC
781087105023
Taxonomies, Classifications, and Categories
Type
Magnetic Fluorescent
Category Description
ELECTRONIC BALLAST
Packaging
Weight per each
5.22
Carton
1
Package
6
Uses, Certifications, and Standards
Frequency Rating
60 A
Application
SLIMLINE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available
New Orleans
1 View Store
Ruston
3 View Store
These alternate items can be purchased instead of RSM175STPI.
Jump To:

Similar Items

Similar items are close alternatives to RSM175STPI, though they may not be 100% alike.

Fluorescent Ballast, Instant, 75 W, 120 to 277 V Ac, 1.13 A, Non Dimmable, 2 Lam...
  • Our Part #: ICN2P60N35I
  • Forney Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 503128
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 10 ($475.40) ·
ICN2P60N35I - Advance By Signify

Forney Availability: Out Of Stock

Total Availability: In Stock

Book Price

$47.54

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat