ICF2S42M2LDK - 2-42W Comp 120-277V Plug In CFL Elec Bal

Advance

  • $64.26 (Each)
  • $64.26 (Each)

  • $771.12 (Per 12)

In-Stock: 5 available locally (Shreveport, LA) ( change location)
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
ICF2S42M2LDK
Manufacturer
Advance
Manufacturer's Part Number
136977
Description
2-42W Comp 120-277V Plug In CFL Elec Bal
Ballast, Programmed, 42 W, 277 V Ac, 0.78 A, CFTR42W/GX24Q Shape, Non Dimmable, 2 Lamps, 4.55 In Length, 3 In Width, 1.29 In Height, 0.97 Ballast Factor, 0.98 Power Factor, 50 to 60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 5 Yr Warranty, 0.404 KG/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Compact Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087117798 / 00781087117798
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.26 (Each)
Standard Packaging
$771.12 (Per 12)
Stock Availability
Shreveport
5 (Check another store)
Bossier City
6
All Stores
385
Resources
Specifications Sheets
 
 
ICF2S42M2LDK - Specification Sheet
Images
 
 
ICF2S42M2LDK - Small Image
 
ICF2S42M2LDK - Large Image
Attachments
 
 
ICF2S42M2LDK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Electronic Fluorescent
Current Rating
0.78 A
Lamp Type
CFL
Number Of Lamps
2
Shape
CFTR42W/GX24Q
Voltage Rating
277 V ac
Wattage
42
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Height
1.29 in
Length
4.55 in
Width
3 in
Descriptions
Description
2-42W COMP 120-277V PLUG IN CFL ELEC BAL
Extra Long Description
ADV 136977 ELE BAL (2) 42W CFL (4-P
Features
Offering maximum versatility, the Philips Advance family of SmartMate ballasts for 4-pin compact fluorescent lamps drive a broad range of quad and triple-tube, circline, 2D, and long twin-tube lamps. SmartMate ballasts’ energy efficient design, compact and lightweight housing, and user-friendly features make these ballasts an ideal choice for fixture manufacturers, retrofitters, and MRO replacement.
Long Description
Ballast, Programmed, 42 W, 277 V ac, 0.78 A, CFTR42W/GX24Q Shape, Non Dimmable, 2 Lamps, 4.55 in Length, 3 in Width, 1.29 in Height, 0.97 Ballast Factor, 0.98 Power Factor, 50 to 60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 5 yr Warranty, 0.404 kg/EA
Product Type
Ballast
Short Description
Ballast, 42 W, 277 VAC, Metal
Special Features
Energy Efficient Design;Compact and Lightweighthousing
Additional Information
Ballast Factor
0.97
For Bulb Type
CFL
Made In USA
yes
Package Quantity
1 CT;12 PK
Power Factor
0.98
Standards Met
UL Listed;CSA Certified;RoHS Compliant;CEC
Start Type
Programmed Start
Total Harmonic Distortion
10 %
Warranty
5 yr
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
136977
Sub Brand
Centium
GTIN
00781087117798
UPC
781087117798
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight
0.404 kg/EA
Weight per each
0.92
Carton
1
Package
12
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
Standard
CSA certificate;UL certificate;CEC Listing;NOM certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ICF2S42M2LDK.
Jump To:

Similar Items

Similar items are close alternatives to ICF2S42M2LDK, though they may not be 100% alike.

Cross Referenced

These items are similar to ICF2S42M2LDK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ICF-2S42-M2-BS Philips Advance n/a
ICF-2S42-M2-LD Philips Advance n/a
ICF-2S42-M2-LD-K Philips Advance 00781087117798
GEC242-MVPS-3W GE Lighting 00043168631006
51863 Osram Sylvania 00046135518638

* All prices subject to change.

Begin Live Chat