ICF2S42M2LDK - 2-42W Comp 120-277V Plug In CFL Elec Bal

Advance

  • $55.63 (Each)
  • $55.63 (Each)

  • $667.56 (Per 12)

In-Stock: 9 available locally (NE Wichita, KS) (change location)
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
ICF2S42M2LDK
Manufacturer
Advance
Manufacturer's Part Number
136977
Description
2-42W Comp 120-277V Plug In CFL Elec Bal
Ballast, Programmed, 42 W, 277 V Ac, 0.78 A, CFTR42W/GX24Q Shape, Non Dimmable, 2 Lamps, 4.55 In Length, 3 In Width, 1.29 In Height, 0.97 Ballast Factor, 0.98 Power Factor, 50 to 60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 5 Yr Warranty, 0.404 KG/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Compact Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087117798 / 00781087117798
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.63 (Each)
Standard Packaging
$667.56 (Per 12)
Stock Availability
NE Wichita
9 (Check another store)
West Wichita
48
All Stores
333
Resources
Images
 
 
ICF2S42M2LDK - Large Image
 
ICF2S42M2LDK - Large Image
Specifications Sheets
 
 
ICF2S42M2LDK - Specification Sheet
Attachments
 
 
ICF2S42M2LDK - Specification Sheet
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
277 V ac
Current Rating
0.78 A
Shape
CFTR42W/GX24Q
Number of Lamps
2
Wattage
42
Lamp Type
CFL
Ballast Type
Electronic Fluorescent
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Length
4.55 in
Width
3 in
Height
1.29 in
Descriptions
Product Type
Ballast
Long Description
Ballast, Programmed, 42 W, 277 V ac, 0.78 A, CFTR42W/GX24Q Shape, Non Dimmable, 2 Lamps, 4.55 in Length, 3 in Width, 1.29 in Height, 0.97 Ballast Factor, 0.98 Power Factor, 50 to 60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 5 yr Warranty, 0.404 kg/EA
Features
Offering maximum versatility, the Philips Advance family of SmartMate ballasts for 4-pin compact fluorescent lamps drive a broad range of quad and triple-tube, circline, 2D, and long twin-tube lamps. SmartMate ballasts’ energy efficient design, compact and lightweight housing, and user-friendly features make these ballasts an ideal choice for fixture manufacturers, retrofitters, and MRO replacement.
Short Description
Ballast, 42 W, 277 VAC, Metal
Special Features
Energy Efficient Design;Compact and Lightweighthousing
Description
2-42W COMP 120-277V PLUG IN CFL ELEC BAL
extra long description
ADV 136977 ELE BAL (2) 42W CFL (4-P
Additional Information
For Bulb Type
CFL
Ballast Factor
0.97
Power Factor
0.98
start type
Programmed Start
Made in USA
yes
total harmonic distortion
10 %
Standards Met
UL Listed;CSA Certified;RoHS Compliant;CEC
Warranty
5 yr
package quantity
1 CT;12 PK
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
136977
sub brand
Centium
GTIN
00781087117798
UPC
781087117798
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight
0.404 kg/EA
Weight per each
0.92
Carton
1
Package
12
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
standard
CSA certificate;UL certificate;CEC Listing;NOM certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ICF2S42M2LDK.
Jump To:

Similar Items

Similar items are close alternatives to ICF2S42M2LDK, though they may not be 100% alike.

1 or 2X42W CFL or 1 or 2X 40W Biax, 120-277V, Program Start, End Of Life Protect...
  • Our Part #: KTEB242UVPSDW
  • NE Wichita Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KTEB-242-UV-PS-DW-CP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($52.64) ·
KTEB242UVPSDW - Keystone Technologies

NE Wichita Availability: Out Of Stock

Total Availability: In Stock

Book Price

$52.64

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ICF2S42M2LDK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ICF-2S42-M2-BS Philips Advance n/a
ICF-2S42-M2-LD Philips Advance n/a
ICF-2S42-M2-LD-K Philips Advance 00781087117798
GEC242-MVPS-3W GE Lighting 00043168631006
51863 Osram Sylvania 00046135518638

* All prices subject to change.

Begin Live Chat