NEMA Straight Blade Plug, Receptacle (Outlet), and Connector Configurations

NEMA Straight Blade Plug, Receptacle (Outlet), and Connector Configurations


NEMA (National Electrical Manufacturers Association) straight blade outlet connectors are standardized electrical receptacles used to provide power connections in various settings. Typically made of conductive materials, such as various metals or alloys like copper, brass, or gold-plated materials, connector pins have a specific shape or design that allows them to fit into corresponding slots, sockets, or receptacles on another device or component. The different pin configurations for each voltage and amp combination in NEMA straight blade outlet connectors are designed to ensure safety, compatibility, and efficient electrical distribution.

The number of pins on an outlet connector can vary widely depending on the type and complexity of the connection required. The following tables show the straight blade plugs and receptacles for NEMA 5, NEMA 6, NEMA 7, NEMA 10, NEMA 14, NEMA 15, NEMA 18, and NEMA TT devices.

See also our NEMA Twist Lock Plug and Receptacle Configurations Chart.

What NEMA Part Numbers Mean

NEMA connectors are labeled with standardized configuration codes that indicate their voltage, current, and grounding characteristics, which helps users quickly identify the appropriate NEMA connector for their specific power needs.

NEMA Straight Blade Connector Part Numbers Diagram

NEMA Straight Blade Reference Charts For Nonlocking Plugs and Receptacles

2 POLE, 3 WIRE, GROUNDED

2 POLE, 3 WIRE, GROUNDED

Voltage Type Receptacle Plug
15 Amp
125V NEMA 5 NEMA 5-15R Straight Blade Outlet Receptacle

NEMA
5‑15R

NEMA 5-15P Straight Blade Plug

NEMA
5‑15P

NEMA TT --- ---
250V NEMA 6 NEMA 6-15R Straight Blade Outlet Receptacle

NEMA
6‑15R

NEMA 6-15P Straight Blade plug

NEMA
6‑15P

277V AC NEMA 7 --- ---

2 POLE, 3 WIRE, GROUNDED

Voltage Type Receptacle Plug
20 Amp
125V NEMA 5 NEMA 5-20R Straight Blade Outlet Receptacle

NEMA
5‑20R

NEMA 5-20P Straight Blade Plug

NEMA
5‑20P

NEMA TT --- ---
250V NEMA 6 NEMA 6-20R Straight Blade Outlet Receptacle

NEMA
6‑20R

NEMA 6-20P Straight Blade Plug

NEMA
6‑20P

277V AC NEMA 7 NEMA 7-20R Straight Blade Outlet Receptacle

NEMA
7‑20R

NEMA 7-20P Straight Blade Plug

NEMA
7‑20P

2 POLE, 3 WIRE, GROUNDED

Voltage Type Receptacle Plug
30 Amp
125V NEMA 5 NEMA 5-30R Straight Blade Outlet Receptacle

NEMA
5‑30R

NEMA 5-30P Straight Blade Plug

NEMA
5‑30P

NEMA TT NEMA TT-30R Straight Blade Outlet Receptacle

NEMA
TT‑30R

NEMA TT-30P Straight Blade Plug

NEMA
TT‑30P

250V NEMA 6 NEMA 6-30R Straight Blade Outlet Receptacle

NEMA
6‑30R

NEMA 6-30P Straight Blade Plug

NEMA
6‑30P

277V AC NEMA 7 --- ---

2 POLE, 3 WIRE, GROUNDED

Voltage Type Receptacle Plug
50 Amp
125V NEMA 5 --- ---
NEMA TT --- ---
250V NEMA 6 NEMA 6-50R Straight Blade Outlet Receptacle

NEMA
6‑50R

NEMA 6-50P Straight Blade Plug

NEMA
6‑50P

277V AC NEMA 7 --- ---

2 POLE, 3 WIRE, GROUNDED

Voltage Type Receptacle Plug
60 Amp
125V NEMA 5 --- ---
NEMA TT --- ---
250V NEMA 6 --- ---
277V AC NEMA 7 --- ---

3 POLE, 3 WIRE, UNGROUNDED

3 POLE, 3 WIRE, UNGROUNDED

Voltage Type Receptacle Plug
15 Amp
125/250V NEMA 10 --- ---

3 POLE, 3 WIRE, UNGROUNDED

Voltage Type Receptacle Plug
20 Amp
125/250V NEMA 10 NEMA 10-20R Straight Blade Outlet Receptacle

NEMA
10‑20R

NEMA 10-20P Straight Blade Plug

NEMA
10‑20P

3 POLE, 3 WIRE, UNGROUNDED

Voltage Type Receptacle Plug
30 Amp
125/250V NEMA 10 NEMA 10-30R Straight Blade Outlet Receptacle

NEMA
10‑30R

NEMA 10-30P Straight Blade Plug

NEMA
10‑30P

3 POLE, 3 WIRE, UNGROUNDED

Voltage Type Receptacle Plug
50 Amp
125/250V NEMA 10 NEMA 10-50R Straight Blade Outlet Receptacle

NEMA
10‑50R

NEMA 10-50P Straight Blade Plug

NEMA
10‑50P

3 POLE, 3 WIRE, UNGROUNDED

Voltage Type Receptacle Plug
60 Amp
125/250V NEMA 10 --- ---

3 POLE, 4 WIRE, GROUNDED

3 POLE, 4 WIRE, GROUNDED

Voltage Type Receptacle Plug
15 Amp
125/250V NEMA 14 --- ---
3∅
250V
NEMA 15 --- ---

3 POLE, 4 WIRE, GROUNDED

Voltage Type Receptacle Plug
20 Amp
125/250V NEMA 14 NEMA 14-20R Straight Blade Outlet Receptacle

NEMA
14‑20R

NEMA 14-20P Straight Blade Plug

NEMA
14‑20P

3∅
250V
NEMA 15 --- ---

3 POLE, 4 WIRE, GROUNDED

Voltage Type Receptacle Plug
30 Amp
125/250V NEMA 14 NEMA 14-30R Straight Blade Outlet Receptacle

NEMA
14‑30R

NEMA 14-30P Straight Blade Plug

NEMA
14‑30P

3∅
250V
NEMA 15 NEMA 15-30R Straight Blade Outlet Receptacle

NEMA
15‑30R

NEMA 15-30P Straight Blade Plug

NEMA
15‑30P

3 POLE, 4 WIRE, GROUNDED

Voltage Type Receptacle Plug
50 Amp
125/250V NEMA 14 NEMA 14-50R Straight Blade Outlet Receptacle

NEMA
14‑50R

NEMA 14-50P Straight Blade Plug

NEMA
14‑50P

3∅
250V
NEMA 15 NEMA 15-50R Straight Blade Outlet Receptacle

NEMA
15‑50R

NEMA 15-50P Straight Blade Plug

NEMA
15‑50P

3 POLE, 4 WIRE, GROUNDED

Voltage Type Receptacle Plug
60 Amp
125/250V NEMA 14 --- ---
3∅
250V
NEMA 15 NEMA 15-60R Straight Blade Outlet Receptalce

NEMA
15‑60R

NEMA 15-60P Straight Blade Plug

NEMA
15‑60P


4 POLE, 4 WIRE, UNGROUNDED

4 POLE, 4 WIRE, UNGROUNDED

Voltage Type Receptacle Plug
15 Amp
3∅Y
120/208V
NEMA 18 --- ---

4 POLE, 4 WIRE, UNGROUNDED

Voltage Type Receptacle Plug
20 Amp
3∅Y
120/208V
NEMA 18 NEMA 18-20R Straight Blade Outlet Receptacle

NEMA
18‑20R

NEMA 18-20P Straight Blade Plug

NEMA
18‑20P

4 POLE, 4 WIRE, UNGROUNDED

Voltage Type Receptacle Plug
30 Amp
3∅Y
120/208V
NEMA 18 --- ---

4 POLE, 4 WIRE, UNGROUNDED

Voltage Type Receptacle Plug
50 Amp
3∅Y
120/208V
NEMA 18 --- ---

4 POLE, 4 WIRE, UNGROUNDED

Voltage Type Receptacle Plug
60 Amp
3∅Y
120/208V
NEMA 18 NEMA 18-60R Straight Blade Outlet Receptacle

NEMA
18‑60R

NEMA 18-60P Straight Blade Plug

NEMA
18‑60P


What is a NEMA Straight Blade Connector?

A NEMA (National Electrical Manufacturers Association) straight blade connector is a type of standardized electrical connector commonly used for power connections in residential, commercial, and industrial settings. The term "straight blade" refers to the flat, straight prongs and slots that are used for making the connection.

Straight blade connectors consist of both plugs (male connectors) and receptacles (female connectors) that work together to establish a secure electrical connection between devices and power sources. The inner wires (also known as conductors) are connected to the prongs or slots so that when both components come into contact, an electrical current can flow between the power source and the connected device. Often, connectors include a prong and slot for a grounding wire that will safely displace a faulty electrical current.

Example of a Grounded Connector

NEMA Straight Blade Grounded Connector Diagram with Ground, Live, and Neutral Prongs Labelled

What Does a Grounded NEMA Connector Look Like?

Grounded NEMA connectors look different from ungrounded connectors in that they have a rounded or arc-shaped ground pin or hole. The ground is a safety feature that allows excess current caused by wire damage, equipment failure, or surge to be transmitted safely to the ground, reducing the risk of personal injury or fire.

Example of an Ungrounded NEMA Connector

NEMA Straight Blade Ungrounded Connector Diagram with Live and Neutral Prongs Labelled

How to Find the Neutral?

On our NEMA chart and diagrams, the neutral is labeled W and is typically connected to the white wire. As detailed in our NEMA chart, the neutral sometimes has a unique shape that is distinct from other pins, but the shape of the neutral prong varies by NEMA type and amp rating. The neutral may be wider than other pins, T-shaped, or L-shaped.

Examples from the NEMA Plug Chart: Straight Blade Plug and Receptacle Connector Types


NEMA 14-50 Plug (NEMA 14-50P)

A NEMA 14-50 plug is a 50 amp heavy-duty electrical plug connector with a four-prong plug and matching receptacle. The NEMA 14-50 can be found in both the 50 amp plug (NEMA 14-50P shown here) and receptacle outlet forms (see below), depending on its application. Rated for 125/250 volts, it is typically used for high-power appliances like electric ranges, dryers, ovens, RV connections, and even some welding equipment. Because of its high amperage capacity, it is important to ensure that the wiring and circuit breaker supplying the outlet are rated for at least 50 amps to prevent overheating and potential fire hazards.


NEMA 14-50 Outlet (NEMA 14-50R)

A NEMA 14-50 outlet, a 50 amp receptacle also known as a NEMA 14-50R, is a heavy-duty electrical component designed to accept a matching 4-prong plug. The NEMA 14-50 wiring is rated for 50 amps and 125/250 volts, making it suitable for high-power appliances that require significant electrical current, such as electric ranges, dryers, ovens, RV connections, and welding equipment. Always make sure the wiring and circuit breaker supplying power to a 15-50 outlet are rated for at least 50 amps and installed by a qualified electrician.


NEMA 5-15p Plug

A NEMA 5-15P plug is a common type of electrical plug found on household appliances and electronics in North America. The NEMA 5-15p 3-prong plug is a standard flat blade plug rated for 15 amps and 125 volts, making it suitable for powering a wide range of devices such as computers, lamps, TVs, and small appliances. It is important to note that a NEMA 5-15 plug should not be used for high-power appliances that require more than 15 amps, as it can overheat and pose a fire hazard. When unsure about the appropriate plug for an appliance, it is always best to consult the manufacturer's instructions or consult with a licensed electrician.


NEMA 6-50 Outlet / Receptacle and Plug (NEMA 6-50R and 6-50P)

A NEMA 6-50 plug (NEMA 6-50P) and its matching receptacle, also known as a NEMA 6-50R receptacle, are designed for heavy-duty appliances that demand more amperage than a standard NEMA 5-15P plug can provide. NEMA 6-50 vs 14-50: Compared to a NEMA 14-50 which is also rated for 50 amps, the NEMA 6-50 receptacle or plug has larger gauge wires and contacts to handle even higher voltage applications. It's crucial to ensure the NEMA 6-50 wiring supplying the outlet is rated for at least 50 amps to prevent overheating. NEMA 6-50 adapter: Due to this higher voltage potential, using a NEMA 6-50 to 14-50 adapter is not recommended as it can be a safety hazard. If you're unsure about the compatibility between your appliance and a NEMA 6-50 outlet, always consult a qualified electrician to avoid electrical issues.


NEMA 6-20 Plug and Receptacle (NEMA 6-20P and 6-20R)

A NEMA 6-20P plug and the matching NEMA 6-20 receptacle, known as the NEMA 6-20R or NEMA 6-20 outlet, are commonly used for appliances and equipment that require 20 amps at 250 volts. It is a less common household plug than the NEMA 5-15P, but the NEMA 6-20 can be found in some high-power appliances like well pumps, air conditioners, and electric ranges. Due to the higher amperage, it is crucial to ensure the NEMA 6-20 wiring supplying the outlet is rated for at least 20 amps to prevent overheating and potential fire hazards. Using a NEMA 6-20 adapter to a different plug type is not recommended unless specifically designed for the application and approved by a qualified electrician, as it can lead to overloading and safety issues.


NEMA 5-20 Receptacle and Plug (NEMA 5-20R and 5-20P)

The NEMA 5-20, encompassing both the NEMA 5-20P plug and its matching receptacle, the NEMA 5-20R, commonly called a NEMA 5-20 outlet, is one of the most prevalent NEMA plug types found in North American homes. Rated at 20 amps and 125 volts, it provides sufficient power for appliances and electronics that require a bit more juice than the standard NEMA 5-15 plug can provide, such as some kitchen appliances, air conditioners, and power tools. The NEMA 5-20R receptacle features three prongs: two flat blades and a round grounding pin. This grounding pin is a crucial safety feature, providing a path for any stray current to flow to the ground, minimizing the risk of shock. The NEMA 5-20 plugs rarely require adapters. However, if you encounter an appliance with a different plug type, it's always recommended to consult a qualified electrician to ensure safe and proper use.


NEMA 30 Amp Receptacle and Plug Types (NEMA 14-30, NEMA 6-30, NEMA 5-30, NEMA 10-30)

Within the 30-amp range, NEMA plug configuration types like the NEMA 14-30P plug and its matching NEMA 14-30R receptacle are prevalent for high-powered appliances like electric ranges, dryers, and ovens. They deliver a powerful 30 amps at 125/250 volts.

The NEMA 6-30P plug and NEMA 6-30R outlet represent a similar concept, designed for higher voltage applications. Their larger gauge wires can handle 30 amp loads at 250 volts. Using a NEMA 6-30 to 14-30 adapter is discouraged for safety reasons; however, see the adaptable universal NEMA plug options discussed below.

Another NEMA plug configuration, the NEMA 5-30P plug and NEMA 5-30R receptacle, utilizes a three-prong design commonly found in appliances like electric ranges and clothes dryers. It provides 30 amps at 125/250 volts. For NEMA 10-30 plug and receptacle details, see below.


NEMA Plug Adapter (NEMA 10-30 Adapter and Others)

A NEMA 10-30 outlet is commonly used for older appliances, particularly clothes dryers, that may not require a separate grounding circuit. In most cases, it's best to replace and update dated receptacles and generally avoid any so-called "NEMA adapter." However, for a safe, effective, and universal NEMA plug adapter alternative, see the next section below, titled "Universal NEMA 10-50 Plug," which discusses specially designed plugs that include blades for both 30 amp and 50 amp configurations – a great alternative to using a NEMA 10-30 adapter or a NEMA 6-30p plug adapter.

Additionally, with 10-30R receptacles it's important to emphasize that while products labeled as "NEMA 10-30 EV chargers" or "NEMA 10-30 adapters for EVs" might exist, these are not true chargers. Furthermore, utilizing NEMA plug adapters like a NEMA 14-30 to 6-30 (or vice versa) is generally discouraged. Exceeding the amperage rating of the plug or outlet can lead to overheating and potential fire hazards. Remember: When dealing with high-power appliances or electrical modifications, seeking assistance from a qualified electrician is paramount. This ensures safe and proper connections, including aspects like NEMA 10-30 wiring or replacement.

Universal NEMA 10-50 Plug – Better Than a NEMA 10-30 Adapter

Use this Adaptable Plug as a NEMA 10-50p or NEMA 10-30p

While it's not a "universal" NEMA plug adapter in the strictest sense, this heavy-duty, adaptable 10-30p/50p NEMA plug comes ready to configure as either a NEMA 10-30p or a NEMA 10-50p plug. It includes blades for both 30 amp and 50 amp wiring (3-pole, 3-wire grounding) and is designed for high-amperage 250V plug applications in industrial and commercial settings. It works with a matching NEMA receptacle – NEMA 10-30R for 30 amp, or NEMA 10-50R for 50 amp configurations.


Adaptable NEMA 6-30p / NEMA 6-50p Plug

Similar to the NEMA 10 version shown above, this adaptable 6-30p and 6-50p NEMA plug is a heavy-duty, three-pronged NEMA plug designed for 30 amp OR 50 amp applications in industrial and commercial settings. With its unique ability to accommodate both 30 amps and 50 amps, this NEMA plug includes blades to fit either a NEMA 6-30R or NEMA 6-50R outlet. While it is not a truly "universal plug," its easy adaptability makes it an effective alternative to a NEMA 6-30p plug adapter or NEMA 6-50 adapter.

NEMA 14-30 Tesla vs. Tesla NEMA 14-50: Plug / Outlet for EV Charging

When it comes to charging electric vehicles (EVs) using NEMA straight blade connectors, there are a few options to consider. Tesla specifically offers a Tesla TT-30 adapter that allows their vehicles to be charged using a NEMA 14-30 outlet. However, for faster charging at home, many Tesla owners opt for a NEMA 14-50 outlet Tesla adapted installation. This heavier-duty outlet provides 50 amps compared to the 30 amps of a NEMA 14-30 EV charger, translating to quicker charging times.

It's important to note that, unlike Tesla, most EVs are not compatible with NEMA 14-30 or 14-50 outlets and require a dedicated EV charger. Additionally, there is no true NEMA 10-30 EV charger. Though certain EV plug adapters may make this claim, they are not recommended and may be unsafe.

Tesla NEMA 14-50 Adapter: This adapter allows you to charge your Tesla at a NEMA 14-50 receptacle, a common 240-volt outlet often found in dryer or range circuits. It's important to note that this offers slower charging compared to Tesla's Superchargers.


Available Straight Blade Plugs, Receptacles, and Connectors

Straight Blade Plugs

NEMA Straight Blade Male Plug

Shop Straight Blade Plugs

Straight Blade Receptacles

NEMA Straight Blade Outlet Receptacle

Shop Straight Blade Receptacles

Straight Blade Connectors

NEMA Straight Blade Connector

Shop Straight Blade Connectors

Warning: When using this information to perform electrical work, call a licensed electrician and consult the NEC® for safety. All licensed electricians have passed examinations covering the National Electric Code®, know state and local building codes, and may carry insurance to cover damages.