Maximum Current in Insulated Wire
Maximum allowed current (amps) in an insulated wire conductor with no more than three current-carrying conductors in a raceway, cable,
or earth (directly buried)
| Wire Size |
Copper |
Aluminum |
| 60°C |
75°C |
90°C |
60°C |
75°C |
90°C |
| TW, UF |
THW, THWN, THHW, USE |
THHN |
TW, UF |
THW, THWN, THHW, USE |
THHN |
| 18 AWG* |
---- |
---- |
14 |
---- |
---- |
---- |
| 16 AWG* |
---- |
---- |
18 |
---- |
---- |
---- |
| 14 AWG* |
15 |
20 |
25 |
---- |
---- |
---- |
| 12 AWG* |
20 |
25 |
30 |
15 |
20 |
25 |
| 10 AWG* |
30 |
35 |
40 |
25 |
30 |
35 |
| 8 AWG |
40 |
50 |
55 |
35 |
40 |
45 |
| 6 AWG |
55 |
65 |
75 |
40 |
50 |
55 |
| 4 AWG |
70 |
85 |
95 |
55 |
65 |
75 |
| 3 AWG |
85 |
100 |
115 |
65 |
75 |
85 |
| 2 AWG |
95 |
115 |
130 |
75 |
90 |
100 |
| 1 AWG |
110 |
130 |
145 |
85 |
100 |
115 |
| 1/0 AWG |
125 |
150 |
170 |
100 |
120 |
135 |
| 2/0 AWG |
145 |
175 |
195 |
115 |
135 |
150 |
| 3/0 AWG |
165 |
200 |
225 |
130 |
155 |
175 |
| 4/0 AWG |
195 |
230 |
260 |
150 |
180 |
205 |
| 250 MCM |
215 |
255 |
290 |
170 |
205 |
230 |
| 300 MCM |
240 |
285 |
320 |
195 |
230 |
260 |
| 350 MCM |
260 |
310 |
350 |
210 |
250 |
280 |
| 400 MCM |
280 |
335 |
380 |
225 |
270 |
305 |
| 500 MCM |
320 |
380 |
430 |
260 |
310 |
350 |
| 600 MCM |
350 |
420 |
475 |
285 |
340 |
385 |
| 700 MCM |
385 |
460 |
520 |
315 |
375 |
425 |
| 750 MCM |
400 |
475 |
535 |
320 |
385 |
435 |
Maximum Current for Copper Wire
| Wire Size |
Copper |
| 60°C |
75°C |
90°C |
| TW, UF |
THW, THWN, THHW, USE |
THHN |
| 18 AWG* |
---- |
---- |
14 |
| 16 AWG* |
---- |
---- |
18 |
| 14 AWG* |
15 |
20 |
25 |
| 12 AWG* |
20 |
25 |
30 |
| 10 AWG* |
30 |
35 |
40 |
| 8 AWG |
40 |
50 |
55 |
| 6 AWG |
55 |
65 |
75 |
| 4 AWG |
70 |
85 |
95 |
| 3 AWG |
85 |
100 |
115 |
| 2 AWG |
95 |
115 |
130 |
| 1 AWG |
110 |
130 |
145 |
| 1/0 AWG |
125 |
150 |
170 |
| 2/0 AWG |
145 |
175 |
195 |
| 3/0 AWG |
165 |
200 |
225 |
| 4/0 AWG |
195 |
230 |
260 |
| 250 MCM |
215 |
255 |
290 |
| 300 MCM |
240 |
285 |
320 |
| 350 MCM |
260 |
310 |
350 |
| 400 MCM |
280 |
335 |
380 |
| 500 MCM |
320 |
380 |
430 |
| 600 MCM |
350 |
420 |
475 |
| 700 MCM |
385 |
460 |
520 |
| 750 MCM |
400 |
475 |
535 |
Maximum Current for Aluminum Wire
| Wire Size |
Aluminum |
| 60°C |
75°C |
90°C |
| TW, UF |
THW, THWN, THHW, USE |
THHN |
| 18 AWG* |
---- |
---- |
---- |
| 16 AWG* |
---- |
---- |
---- |
| 14 AWG* |
---- |
---- |
---- |
| 12 AWG* |
15 |
20 |
25 |
| 10 AWG* |
25 |
30 |
35 |
| 8 AWG |
35 |
40 |
45 |
| 6 AWG |
40 |
50 |
55 |
| 4 AWG |
55 |
65 |
75 |
| 3 AWG |
65 |
75 |
85 |
| 2 AWG |
75 |
90 |
100 |
| 1 AWG |
85 |
100 |
115 |
| 1/0 AWG |
100 |
120 |
135 |
| 2/0 AWG |
115 |
135 |
150 |
| 3/0 AWG |
130 |
155 |
175 |
| 4/0 AWG |
150 |
180 |
205 |
| 250 MCM |
170 |
205 |
230 |
| 300 MCM |
195 |
230 |
260 |
| 350 MCM |
210 |
250 |
280 |
| 400 MCM |
225 |
270 |
305 |
| 500 MCM |
260 |
310 |
350 |
| 600 MCM |
285 |
340 |
385 |
| 700 MCM |
315 |
375 |
425 |
| 750 MCM |
320 |
385 |
435 |
Shop Related Products
WARNING: For safety, call a licensed electrician and consult the NEC®. All licensed electricians have passed examinations
covering the National Electric Code®, know state and local building codes, and may carry insurance to cover damages.