Add More Items
View All Quick Selects
Below you can add an image for 'solder' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Soft Solder Flux 4 Oz Bottle
Total Availability: In Stock
Check local availability
Book Price
$4.44
Each
Silver Solder Flux 6.5 Oz Bottle
$5.07
Copper Solderless Lug, 3/0-4 Awg With 3/8" Mounting Hole Is Made Of 99.98 Pure Electrolytic Copper. Steel-Plated Screws to Prevent Rusting. 25 to 70 Ampere Size and Has 3/8" Hex Head Screws. Rated 600 Volts Max. Ul 486 Listed. Temperature Rating 90 Degrees C.
$1,419.99
Per 100
B Tank Soldering Kit W/O Tank
$372.97
Stay Brite 1/8"X1LB Spool Soft Solder
$68.94
Heat-Tip Ha-8I Soft Solder Tip 3/8"
$91.50
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
$24.33
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
$70.89
Eaton Crouse-Hinds Series Roughneck E1049 Plug Contact, Up to 1135A Continuous, 777 Kcmil, Hexagon Crimp or Solder, Copper, Female, 1000 Vac/DC
$583.99
Eaton Crouse-Hinds Series Roughneck E1049 Plug Contact, Up to 1009A Continuous, 646 Kcmil, Hexagon Crimp or Solder, Copper, Male, 1000 Vac/DC
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$653.72
Eaton Crouse-Hinds Series Arktite Ap Plug, 200A, 1.375-1.875", Three-Wire, Four-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, Crimp/Solder, 600 Vac/250 VDC, 0.56" Max
$3,432.10
Eaton Crouse-Hinds Series Arktite Ap Plug, 200A, 1.375-1.875", Four-Wire, Four-Pole, 50-400 HZ, Style 1, Copper-Free Aluminum, Crimp/Solder, 600 Vac/250 VDC, 0.56" Max
$4,739.43
Eaton Crouse-Hinds Series Arktite Ar Receptacle With Mechanical Lug, 200A, Four-Wire, Four-Pole, 50-400 HZ, Style 1, Copper-Free Aluminum, Spring Door, Crimp/Solder, 600 Vac/250 VDC, 0.56"
$3,757.65
With Klein Tools' Cable Stapler, Drive Insulated Staples For Voice, Data, Video, NM Nonmetallic Sheathed Cable With One Hand. It Is Designed to Push The Handle, Rather Than Squeeze, For Easy, Consistent Performance. This Cast Aluminum Stapler Adjusts For Multiple Sizes Of Staples Including 1/4-, 5/16- and 11/32-Inch. Forward Action Design Provides Stability and Drives The Force to Where The Stapling Is Taking Place. Use The Lever Setting to Adjust The Stapler Force. Works Solely With Klein Staples (Sold Se
$59.37
Eaton Crouse-Hinds Series Roughneck E1049 Plug Insulator, Up to 1135A Continuous, 313-777 Kcmil, White, Hexagon Crimp or Solder, Male, Rubber, 1000 Vac/DC
$409.75
3/4" Raintight Compression Connector With Extra Long Threads
$1,085.90
General Purpose Ac Rated Toggle Switches, Circuit Number: D, 0.469 In Bushing, Circuit Position: On-None-On, 0.563 In Lever, 15A At 125V, 10A At 250V, 0.75 HP At 125-250V, Solder Lugs, Two-Pole, Double-Throw
Total Availability:
$5.70
This item is no longer available. Click to view alternate items.
General Purpose Ac Rated Toggle Switches, General Purpose, 0.469 In Bushing, Circuit Position: On-None-On, 0.563 In Lever, 15A At 125V, 10A At 250V, 0.5 HP At 125V, 0.75 HP At 250V, Solder Lugs, Single-Pole, Double-Throw
$4.40
Eaton Solar Power Center Meter Breaker Type BR Solar-Ready 200A Copper Bus 225 Ampere Galvanized Steel Enclosure Overhead/Underground 22 Kaic Surface Mounting Single-Phase 120/240V
$2,818.96
Eaton Solar Power Center Meter Breaker, Type CH, 200A, Galvanized Steel Enclosure, Solar-Ready, Copper Bus 225 Ampere, Underground, 22 Kaic, Surface Mounting, Single-Phase, 120/240V
$3,035.82
20
Popularity
Default