A2011033 - 777MCM FM CNTCT

Eaton

  • $521.24 (Each)
  • $521.24 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
A2011033
Manufacturer
Eaton
Manufacturer's Part Number
A201103-3
Description
777MCM FM CNTCT
Eaton Crouse-Hinds Series Roughneck E1049 Plug Contact, Up to 1135A Continuous, 777 Kcmil, Hexagon Crimp or Solder, Copper, Female, 1000 Vac/DC
Slang Terms

Categories
Gen Purpose Wiring Devices - Misc Wiring Devices
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275107251 / 00662275107251
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$521.24 (Each)
Resources
Images
 
 
A2011033 - Small Image
 
A2011033 - Large Image
 
A2011033 - Large Image
 
A2011033 - Large Image
Attachments
 
 
A2011033 - Specification Sheet
Brochures
 
 
A2011033 - Brochure
Other Links
 
 
A2011033 - Other
 
A2011033 - Other
 
A2011033 - Other
 
A2011033 - Other
Features
Voltage Rating
1000 V
amperage rating
1135
Wire Size
777 MCM
connection
Hexagon Crimp/Solder
Descriptions
Description
777MCM FM CNTCT
Product Type
E1049 F P Cont 777MCM CRMP
Features
Single conductor Roughneck high amperage connectors from Eaton's Crouse-Hinds Division are rugged and specifically designed for oil drilling applications. Weatherproof and providing a high level of indestructibility, the Roughneck connector offers the ultimate performance solution for safety and reliability challenges.
extra long description
CRS-H A201103-3 E1049 F P CONT 777M
Long Description
Eaton Crouse-Hinds series Roughneck E1049 plug contact, Up to 1135A continuous, 777 kcmil, Hexagon crimp or solder, Copper, Female, 1000 Vac/dc
Additional Information
dimensions
6.5000 IN X 2.3200 IN X 22.3200 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
A201103-3
GTIN
00662275107251
UPC
662275107251
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Plug contact
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL (CANADA AND US)
You must have an account to view stock levels
There were no add-on items found for A2011033.

* All prices subject to change.