Add More Items
View All Quick Selects
Below you can add an image for 'locknut' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton B-Line Series 4DIMENSION Strut Channel Nuts, Installs With Quarter Turn, Steel, Dove-Tail Slide-In Nut, Dove-Tail Combo Nut Washer, Electro-Plated Zinc, 400 LBS Pull Out Strength, 300 LBS Slip Strength, 3/8"-16 Thread Size
Total Availability: In Stock
Check local availability
Book Price
$313.78
Per 100
Klein Has The Nut Drivers Professionals Demand to Get The Job Done. The Full Hollow Shaft Facilitates Work On Stacked Circuit Boards or Other Long Bolt Applications. Premium Chrome-Plated For Smooth Feel and Corrosion Resistance. The Handle End Is Color Coded For Easy Identification. The Patented Tip-Ident® Quickly Identifies Nut Driver and Size.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$13.34
Each
3/8" SS Spring Nuts
$1.87
Ideal, Lockout or Tagout Kit, Standard, Material: Nylon Zipper, Number Of Pieces: 25, Includes: (3) 44-810 Hinged Single-Pole Breaker Lockouts, (2) 44-809 Universal 277V Breaker Lockouts/Single Pole, (1) 44-807 480/600V Breaker Lockout, (1) 44-789 Wall Switch Lockout, (1) 44-818 110V Small Plug Lockout, (2) 44-907 2 In. Shackle Red Padlocks, (2) 44-800 1 In. Safety Lockout Hasps, (5) 44-848 Lockout Tags Do Not Operate, (5) 44-849 Lockout Tags Do Not Operate (Striped), (1) 44-785 Cleat For 277V Breaker Lock
$449.86
Ideal, Wire Connector, Wing-Nut, Twist-On, Number Of Conductors: 1 to 6, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Conductor Range: 14 - 6 Awg, Min 3 - 12, Max 1-6 W/2-8, Material: Flame-Retardant Polypropelene Shell, Color: Blue, Voltage Rating: 600 V, Model Number: 454, Flammability Rating: UL94V-2
$1,032.44
Per 1,000
Hex Nut, Steel, Zinc Plated, 3/8 In Diameter, 0.01 LB
$23.31
Finished Hex Nut, Steel Construction, Zinc Plated Finish, 3/8-16 In. Thread Size, Tuff Pack
$23.27
Klein 635-3/8 3/8" Heavy Duty Nut D
$15.62
Nut Driver, Steel Blade Material, Rubber Handle Material, Yellow (Handle), 6-3/4 In Overall Length, 3 In Shank Length, 0.20 LB
$13.01
E-Z Lock Connector
$338.00
These Hollow Shaft Magnetic Nut Drivers Are Designed For Long Bolts, Studs or Threaded Rod Jobs. The Magnetic Head Holds Nuts and Bolts to Aid In Hard to Reach Installations. The Wrench Assist End Is Designed For High Torque Loosening Found In Many Jobs. Available In Three Hex Sizes to Fit Most Application Needs.
$34.97
Handle Lockoff, 0.03 LB
$12.71
Nut, Standard Hex, Size 3/8 Inch, Stainless Steel
$1,313.90
Hex Nut, Silicon Bronze Material, 3/8 In - 16 Thread Size, 3/8 In Diameter, 0.75 LB
$115.83
Ideal, Cable Lockout, Adjustable, Material: Steel Cable, Thermoplastic Body, Insulation: Insulated, Size: 1/4 In, Length: 6 FT, Finish: Clear Vinyl Coating, Cable Type: Flexible Multi-Stranded
$82.29
Klein Tools' Hollow Magnetic Color-Coded Power Nut Drivers Are Designed With The Professional In Mind. Each Power Nut Driver Is Made Of High-Grade Impact Steel and Is Color Coded For Easy Identification. The Nut Drivers Contain Rare-Earth Magnets to Securely Hold Fasteners, and Are Also Extra Long For Reach Into Recessed Areas. Cushion-Grip, Ratcheting Handle Provides Outstanding Comfort and Control.
$55.13
Hex Nut, Stainless Steel, 1/4 In - 20 Thread Size, 1/4 In Diameter, 18-8 Material Grade, 7/32 In Thickness, 0.65 LB
$18.74
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, #6 Awg-250 Kcmil, Blue, Male, Thermoplastic Elastomer (Tpe), 1-1/8", Threaded Stud, 600 Vac/DC
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$103.56
Grounding Clip, Zinc-Plated, Spring-Steel, Colored Green Accommodates #12 and #14 Copper and #12 Aluminum Solid Conductors In Non-Metallic Sheathed Cable
$95.44
Nut Driver Set, Plastic Handle Material, Black, Red, Yellow, Green, Blue, Brown (Handle), Chrome Plated (Shaft), 3/16 In, 1/4 In, 5/16 In, 11/32 In, 3/8 In, 7/16, 1/2 In Drive Size, 7 Pieces, 1.5 LB
$96.19
20
Popularity
Default