AMC75 - 3/4" Ez-Lock Cord Connector

Bridgeport

  • $2.76 (Each)
  • $2.76 (Each)

  • $68.90 (Per 25)

  • $275.58 (Per 100)
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
AMC75
Manufacturer
Bridgeport
Manufacturer's Part Number
AMC-75
Description
3/4" Ez-Lock Cord Connector
E-Z Lock Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747205711 / 0781747205711 / 00781747205711
Weight per unit
0.118 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.76 (Each)
Carton
$68.90 (Per 25)
Standard Packaging
$275.58 (Per 100)
Resources
Images
 
 
AMC75 - Small Image
 
AMC75 - Large Image
 
AMC75 - Video
Attachments
 
 
AMC75 - Specification Sheet
Other Links
 
 
AMC75 - Other
 
AMC75 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1 Cable
Material
Steel
Material, Color, and Finish
Finish
Zinc Coated
Dimensions and Weight
Size
3/4
Descriptions
Product Type
3/4" E-Z Lock Assy
Features
Think Orange: Meet the Steel Spec and Speed the Installation with the EZ-Lock Snap-in Connector.
Description
3/4" EZ-LOCK CORD CONNECTOR
extra long description
BPT AMC-75 3/4" E-Z LOCK ASSY
Long Description
E-Z Lock Connector
Special Features
HCF
Additional Information
angle
180
Connector Type
E-Z Lock®
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
AMC-75
GTIN
00781747205711
UPC
781747205711
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
CONNECTOR
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.118
Carton
25
Package
100
Uses, Certifications, and Standards
Temperature Rating
105?°C
Application
Bridgeport Fittings EZ-Lock 3/4 inch steel connector recommended for cables with an O.D. of .56 - .81 or 10/3 to 6/3 Listed for use with steel and aluminum Flexible Metallic Conduit (FMC) in 1/2 inch trade size. Listed for use with Metal Clad (MC) and A
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AMC75.
Jump To:

Cross Referenced

These items are similar to AMC75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AMC-75 Bridgeport Fittings 00781747205711
FLC-75L Garvin Industries n/a

* All prices subject to change.

Begin Live Chat