Add More Items
View All Quick Selects
Below you can add an image for 'enclosure' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Killark Go Series Operators Are A Component Use In Conjunction With A Hazardous Location Enclosure to Provide Control Solutions In For; Start/Stop Motor Functions, Led Pilot Light Indications and More. Utilized In Class 1 Division 1 & 2, Class 1 Zone 1 & 2 Areas For Indoor and Outdoor Use. Ul Listed and Csa Certified.
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$230.04
Each
BR Loadcenter, Convertible Main, No Feed-Thru Lugs, BREQS125 Hold-Down Screw, 125A, Single-Phase, 24 Circuits, 12 Spaces, 120/240V, Wire Size Depends Upon Main Breaker Kit or Main Lug Kit, Nema 1 Enclosure, B2 Box Size, Aluminum Bus
$87.66
No longer available or discontinued by the manufacturer.
BR Style 1-Inch Loadcenter, 12 Spaces, 24 Circuits, 125 A, 120/240 V Ac, Metallic (Enclosure) Material, Aluminum Bus Material, 5.19 In Overall Length, 14.31 In Overall Width, 18.75 In Overall Height, Combination, 20 LB
$120.49
BR Loadcenter, Convertible Main, No Feed-Thru Lugs, BREQS125 Hold-Down Screw, 200A, Single-Phase, 24-Pole, 24 Circuits, 12 Spaces, 120/240V, Wire Size Depends Upon Main Breaker Kit or Main Lug Kit, Nema 1 Enclosure, C4 Box Size
$133.25
BR Style 1-Inch Loadcenter, 20 Spaces, 24 Circuits, 125 A, 120/240 V Ac, Metallic (Enclosure) Material, Aluminum Bus Material, 5.19 In Overall Length, 14.31 In Overall Width, 25 In Overall Height, 27.5 LB
$173.34
Eaton BR Style 1-Inch Loadcenter, Main Lug, No Feed-Thru Lugs, Includes BREQS125 Hold-Down Screw, 150A, Single-Phase, 30-Pole, 30 Circuits, 20 Spaces, 120/240V, #1-300 Kcmil Cu/Al At 60°C or 75°C Wire, Nema 1 Enclosure, C2 Box Size
$194.12
BR Style 1-Inch Loadcenter, Main Lug, Ground Bar, Includes BREQS125 Hold-Down Screw, 200A, Single-Phase, 40-Pole, 40 Circuits, 20 Spaces, 120/240V, #1-300 Kcmil Cu/Al At 60°C or 75°C Wire, Nema 1 Enclosure, C2 Box Size
$232.06
BR Style 1-Inch Loadcenter, 20 Spaces, 40 Circuits, 200 A, 120/240 V Ac, Metallic (Enclosure) Material, Aluminum Bus Material, 5.19 In Overall Length, 14.31 In Overall Width, 18.75 In Overall Height, Combination, 27.4 LB
$210.33
BR Style 1-Inch Loadcenter, Convertible Main, Ground Bar, 200A, Single-Phase, 40-Pole, 40 Circuits, 40 Spaces, 120/240V, Depends Upon Main Breaker Kit or Main Lug Kit Chosen., Nema 1 Enclosure, L1 Box Size
$227.37
BR Style 1-Inch Loadcenter, Main Circuit Breaker, No Feed-Thru Lugs, Includes BREQS125 Hold-Down Screw, 200A, Single-Phase, 40-Pole, 40 Circuits, 40 Spaces, 120/240V, #2/0-300 Kcmil Cu/Al At 60°C or 75°C, Nema 1 Enclosure, C2 Box Size
$676.90
Dust Tight, Short Barrel Type; Red Color; Momentary Operation Type; Class I Groups B C D, Class Ii Groups E F G, Nema 3/4/7/9 Enclosure; Molded Nylon Body Material; Barrel Material Die-Cast Aluminum Alloy; Cap Color Red; Approval Ul, Csa
$117.18
Explosionproof Guarded Pilot Light / 8" Wire Leads / Green Lens / Incandescent Bulb / Short Barrel
$198.37
Unilets Edsc Series 1-Gang Tumbler Switch, Voltage Rating: 120 - 277 Vac, Amperage Rating: 20 Amp, Number Of Poles: 1, Actuator: Front Operated, Enclosure: Nema 7CD, 9EFG, Mounting: Surface Mount With 3/4 In Feed-Thru Hub, HP Rating: 1
$327.84
90 Deg Gland Compression Short Connector, Size: 1/2 In, Connection: Male Threaded X Compression, Material: Malleable/Steel Nut, Length: 1.31 In, Thread Length: 0.41 In, Width: 1.22 In, Standard: Ul Listed, For Use to Connect Conduit to Enclosure At 90 Deg Angle
$10.92
Eaton B-Line Series Type 3/3R Junction Boxes, 10" Height, 6" Length, 10" Width, Nema 3R, Screw Cover, RTSCGV NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Galvanized Steel
$70.86
Eaton B-Line Series Type 3/3R Junction Boxes, 12" Height, 4" Length, 12" Width, Nema 3R, Screw Cover, RTSCGV NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Galvanized Steel
$75.96
Eaton B-Line Series Type 3/3R Junction Boxes, 18" Height, 6" Length, 18" Width, Nema 3R, Screw Cover, RTSCGV NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Embossed Thru Holes, Galvanized Steel
$178.10
Eaton B-Line Series Type 1 Junction Boxes, 18" Height, 8" Length, 18" Width, Nema 1, Screw Cover, SC Enclosure, Surface Mounted, Medium Single Door, 9 Side Knockouts, 9 Top-Bottom Knockouts, Thru Holes, Carbon Steel
$122.40
Eaton B-Line Series Type 3/3R Junction Boxes, 6" Height, 4" Length, 6" Width, Nema 3R, Screw Cover, RTSCGV NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Galvanized Steel
$35.64
Eaton B-Line Series Type 3/3R Junction Boxes, 8" Height, 6" Length, 8" Width, Nema 3R, Screw Cover, RTSCGV NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Galvanized Steel
$55.24
20
Popularity
Default