G0B3G23CN34 - Green Guarded Pilot Light

Killark

  • $230.04 (Each)
  • $230.04 (Each)
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
G0B3G23CN34
Manufacturer
Killark
Manufacturer's Part Number
GOB3-G23C N34
Description
Green Guarded Pilot Light
Killark Go Series Operators Are A Component Use In Conjunction With A Hazardous Location Enclosure to Provide Control Solutions In For; Start/Stop Motor Functions, Led Pilot Light Indications and More. Utilized In Class 1 Division 1 & 2, Class 1 Zone 1 & 2 Areas For Indoor and Outdoor Use. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Pilot Light Complete Assemblies
UNSPSC
N/A
UPC/GTIN
783936997186 / 00783936997186
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$230.04 (Each)
Resources
Images
 
 
G0B3G23CN34 - Small Image
 
G0B3G23CN34 - Large Image
Attachments
 
 
G0B3G23CN34 - Specification Sheet
Other Links
 
 
G0B3G23CN34 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.025
Voltage Rating
250 V
Wattage
3
actuator
Pilot light
Dimensions and Weight
Size
2.25 in x 6.625 in x 1.75 in
Descriptions
Product Type
Light, Pilot 120V Green, Long
Description
GREEN GUARDED PILOT LIGHT
extra long description
KLRK GOB3-G23C N34 LIGHT, PILOT 120
Long Description
Killark GO SERIES Operators are a component use in conjunction with a Hazardous Location enclosure to provide control solutions in for; START/STOP Motor Functions, LED Pilot Light Indications and more. Utilized in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas for indoor and outdoor use. UL Listed and CSA Certified.
Special Features
Killark GO SERIES Operators are a component use in conjunction with a Hazardous Location enclosure to provide control solutions in for;START/STOP Motor Functions, LED Pilot Light Indications and more. Utilized in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas for indoor and outdoor use. UL Listed and CSA Certified
Additional Information
operating cycles
10,000
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
GOB3-G23C N34
series
GO
GTIN
00783936997186
UPC
783936997186
Taxonomies, Classifications, and Categories
Type
Indicator
Packaging
Weight per each
0.36
Carton
1
Uses, Certifications, and Standards
Application
G Series custom control panel operators are designed for use in hazardous locations when installed in suitable enclosures such as B7E, EXB, XJB, DB, SWB, and GCS Series boxes and B7, Y7 starter enclosures.
environmental conditions
Hazardous locations
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat