TWL50L - 1/2 90D Comp Emt Conn

Appleton

  • $10.92 (Each)
  • $10.92 (Each)
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
TWL50L
Manufacturer
Appleton
Manufacturer's Part Number
TWL-50L
Description
1/2 90D Comp Emt Conn
90 Deg Gland Compression Short Connector, Size: 1/2 In, Connection: Male Threaded X Compression, Material: Malleable/Steel Nut, Length: 1.31 In, Thread Length: 0.41 In, Width: 1.22 In, Standard: Ul Listed, For Use to Connect Conduit to Enclosure At 90 Deg Angle
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Steel Uninsulated Compression Emt Connectors
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
781381692656 / 00781381692656
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.92 (Each)
Resources
Images
 
 
TWL50L - Small Image
 
TWL50L - Large Image
Attachments
 
 
TWL50L - Specification Sheet
Other Links
 
 
TWL50L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded X Compression
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2 In 90D Short Elb Conn
Description
1/2 90D COMP EMT CONN
Long Description
90 DEG Gland Compression Short Connector, Size: 1/2 IN, Connection: Male Threaded X Compression, Material: Malleable/Steel Nut, Length: 1.31 IN, Thread Length: 0.41 IN, Width: 1.22 IN, Standard: UL Listed, For Use To Connect Conduit To Enclosure At 90 DEG Angle
Special Features
It will Change the direction of the conduit run and terminate the run into a box or enclosure
extra long description
APP TWL-50L 1/2 IN 90D SHORT ELB CO
Manufacturer Information
Brand
Appleton/Oz Gedney
Manufacturers Part Number
TWL-50L
GTIN
00781381692656
UPC
781381692656
Taxonomies, Classifications, and Categories
Type
90 DEG Gland Compression Short Connector
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
For Use To Connect Conduit To Enclosure At 90 DEG Angle
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TWL50L.
Jump To:

Cross Referenced

These items are similar to TWL50L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TWL-50L Appleton Electric 00781381692656
TWL-50 APPOZGCOMM 00687855105908
8050W O-Z Gedney 00783126879001
2072 Raco 00050169020722
4230 Thomas & Betts 00786210042305
270-DC2 Bridgeport Fittings 00781747152701
02905B Halex 00051411029050
211 Madison Electric 00784297312113
TWL50 Neer n/a
260-90 Producto Electric Corp. 00785244126098
TC-911-SC Thomas & Betts 00785991908510
TC911SC Thomas & Betts 78599190851
431 Topaz 00751338139602
TWL50L Appleton Electric 78138169265
270DC2 Bridgeport Fittings 78174715270

* All prices subject to change.

Begin Live Chat