BR2024N125R - 1PH/BR Loadcenter 125A Mod-Line 16/24 Cir. Al Bus

Eaton

  • $173.34 (Each)
  • $173.34 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
BR2024N125R
Manufacturer
Eaton
Manufacturer's Part Number
BR2024N125R
Description
1PH/BR Loadcenter 125A Mod-Line 16/24 Cir. Al Bus
BR Style 1-Inch Loadcenter, 20 Spaces, 24 Circuits, 125 A, 120/240 V Ac, Metallic (Enclosure) Material, Aluminum Bus Material, 5.19 In Overall Length, 14.31 In Overall Width, 25 In Overall Height, 27.5 LB
Slang Terms

Categories
Load Centers & Accessories - Single Phase Convertible Load
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676448307 / 00786676448307
Weight per unit
27.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$173.34 (Each)
Resources
Images
 
 
BR2024N125R - Small Image
 
BR2024N125R - Large Image
 
BR2024N125R - Large Image
 
BR2024N125R - Large Image
 
BR2024N125R - Large Image
 
BR2024N125R - Large Image
 
BR2024N125R - Large Image
 
BR2024N125R - Large Image
Specifications Sheets
 
 
BR2024N125R - Specification Sheet
Attachments
 
 
BR2024N125R - Specification Sheet
Brochures
 
 
BR2024N125R - Brochure
Other Links
 
 
BR2024N125R - Other
 
BR2024N125R - Other
 
BR2024N125R - Other
 
BR2024N125R - Other
 
BR2024N125R - Other
 
BR2024N125R - Other
Features
Current Rating
125 A
Voltage Rating
120/240 V ac
Material
Metallic (Enclosure)
interrupt rating
10 kAIC
Phase
1
amperage rating
125
Cover Type
Cover included
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
5.19 in
Width
14.31
Height
25
Depth
5.19
Size
C3r
Descriptions
Long Description
BR Style 1-Inch Loadcenter, 20 Spaces, 24 Circuits, 125 A, 120/240 V ac, Metallic (Enclosure) Material, Aluminum Bus Material, 5.19 in Overall Length, 14.31 in Overall Width, 25 in Overall Height, 27.5 lb
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
20/24C BR Style 1-Inch Loadcenter, 125 A, 120/240 VAC, N3R
Special Features
No Feed-Thru Lugs;Includes Breqs125 Hold-Down Screw
Product Type
BR Style 1-Inch Loadcenter
extra long description
ETN BR2024N125R Eaton BR convertibl
Description
1PH/BR LOADCENTER 125A MOD-LINE 16/24 CIR. AL BUS
Additional Information
number of spaces
20
Number of Circuits
24
Enclosure Type
Nema 3R
for use with
Type Br 1-Inch Breakers
Overall Width
14.31 in
Overall Height
25 in
Circuit Breaker Compatibility
BR Circuit Breaker
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR2024N125R
GTIN
00786676448307
UPC
786676448307
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight
27.5 lb
Weight per each
27.5
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL 50,UL 67
You must have an account to view stock levels
These alternate items can be purchased instead of BR2024N125R.
Jump To:

Similar Items

Similar items are close alternatives to BR2024N125R, though they may not be 100% alike.

Eaton BR Convertible Loadcenter, Converible, 125 A, X4, Aluminum, Cover Included...
  • Our Part #: BRP20N125R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP20N125R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($314.68)
BRP20N125R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$314.68

Each

QTY:
Each
Add

* All prices subject to change.