BRP20N125R - BR Pon Loadcntr 125A Convertible 20 Space N3R

Eaton

  • $314.68 (Each)
  • $314.68 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BRP20N125R
Manufacturer
Eaton
Manufacturer's Part Number
BRP20N125R
Description
BR Pon Loadcntr 125A Convertible 20 Space N3R
Eaton BR Convertible Loadcenter, Converible, 125 A, X4, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, BR, Combination, 40 Circuits, Single-Pole, 20 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240 V
Slang Terms

Categories
Load Centers & Accessories - Single Phase Convertible Load
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689059316 / 00786689059316
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$314.68 (Each)
Resources
Images
 
 
BRP20N125R - Small Image
 
BRP20N125R - Large Image
 
BRP20N125R - Large Image
 
BRP20N125R - Large Image
 
BRP20N125R - Large Image
 
BRP20N125R - Large Image
Attachments
 
 
BRP20N125R - Specification Sheet
Brochures
 
 
BRP20N125R - Brochure
Other Links
 
 
BRP20N125R - Other
 
BRP20N125R - Other
 
BRP20N125R - Other
 
BRP20N125R - Other
 
BRP20N125R - Other
Features
Phase
1
interrupt rating
10
Voltage Rating
120/240 V
amperage rating
125
Wattage
Single-pole
Cover Type
Cover included
Dimensions and Weight
Width
14.31
Height
25
Depth
3.88
Size
X4
Descriptions
Description
BR PON LOADCNTR 125A CONVERTIBLE 20 SPACE N3R
Long Description
Eaton BR convertible loadcenter,Converible,125 A,X4,Aluminum,Cover included,NEMA 3R,Metallic,10 kAIC,BR,Combination,40 Circuits,Single-pole,20 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240 V
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 125A, Conv, 20 Space, N3R
extra long description
ETN BRP20N125R BR PON LC,125A, CONV
Additional Information
number of spaces
20
Manufacturer Information
Manufacturers Part Number
BRP20N125R
Brand
Eaton
GTIN
00786689059316
UPC
786689059316
Taxonomies, Classifications, and Categories
Type
Convertible loadcenter
Category Description
LOADCENTERS & COVERS
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 50,UL 67
You must have an account to view stock levels
These alternate items can be purchased instead of BRP20N125R.
Jump To:

Similar Items

Similar items are close alternatives to BRP20N125R, though they may not be 100% alike.

BR Style 1-Inch Loadcenter, 20 Spaces, 24 Circuits, 125 A, 120/240 V Ac, Metalli...
  • Our Part #: BR2024N125R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR2024N125R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($173.34)
BR2024N125R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$173.34

Each

QTY:
Each
Add

* All prices subject to change.