Add More Items
View All Quick Selects
Below you can add an image for 'connector' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Connector, Cord Grip, Straight, Steel, K.O. Size-3/4", Cord Range .350-.450
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$2,366.89
Per 100
Connector, Cord Grip, Straight, Steel, K.O. Size-3/4", Cord Range .550-.650
Connector, Cord Grip, Straight, Steel, K.O. Size-1", Cord Range .750-.850
$2,967.51
Connector, Cord Grip, Straight, Aluminum, K.O. Size 1/2", Cord Range .350-.450
$1,534.34
Connector, Cord Grips, Straight, Aluminum, K.O. Size 3/4", Cord Range .150-.250
$2,056.78
Connector, Cord Grip, Straight, Aluminum, K.O. Size 3/4", Cord Range .650-.750
Connector, Cord Grip, Straight, Aluminum, K.O. Size 3/4", Cord Range .750-.850
Connector, Cord Grip, Straight, Aluminum, K.O. Size 1", Cord Range .450-.560
$2,579.30
Connector, Cord Grip, Straight, Aluminum, K.O. Size 1", Cord Range .550-.650
Connector, Cord Grip, Straight, Aluminum, K.O. Size 1", Cord Range .750-.850
Connector, Cord Grip, Straight, Aluminum, K.O. Size 1", Cord Range .850-.950
Cord Connector, Nylon, 3/4" NPS, Cable Range .625 - .750
$8.87
Each
1/2" Aluminum 90° Cord Connector, Cord Range .375-.500, Blue
Total Availability: Out of Stock
$17.42
1/2" Aluminum 90° Cord Connector, Cord Range .500-.625, Brown
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Insulated, Malleable Iron, 3"
$26,515.67
Non-Metallic Straight Connector, 1 In Trade Size, Plastic, Gray, 1.95 In Length, 1.925 In Diameter, Threaded X Screw-In Connection, 1 In Knockout Size, 0.118 LB/Ea
$580.82
Strap Connector, 3/8 In Trade Size, Die-Cast Zinc Material;Zinc Electro-Plate (Strap), Straight Connection Orientation, 1 In Length, Insulated, U Shaped Connection, 1 Conductor, 0.07 LB/Ea
$200.53
3/4" Insulated Duplex E-Z Lock Snap-In MC Connector
$950.56
3' Standard Output Tape to Driver Connector
$5.97
This Heavy-Duty, Multi-Connector Compression Crimper Crimps Most Connectors to The Majority Of Coaxial Cables. For Both Inside (Premises) and Outside (Utility) Cabling. User-Friendly Gauge Markings Indicate Correct Plunger Positions Saving Time and Eliminating Guesswork. The Yellow and Black Contoured Grips Enhance Comfort, Visibility and Allow Quick Identification. An Integrated Handle Lock Allows For Easy Storage On or Off The Jobsite.
$89.81
20
Popularity
Default