ZN109 - ZN109 1/2 .500-.625 Cord Conn

Killark

  • $17.42 (Each)
  • $17.42 (Each)

  • $435.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ZN109
Manufacturer
Killark
Manufacturer's Part Number
ZN109
Description
ZN109 1/2 .500-.625 Cord Conn
1/2" Aluminum 90° Cord Connector, Cord Range .500-.625, Brown
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783936974231 / 0783936974231 / 00783936974231
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.42 (Each)
Carton
$435.50 (Per 25)
Standard Packaging
$17.42 (Each)
Resources
Images
 
 
ZN109 - Small Image
 
ZN109 - Large Image
Attachments
 
 
ZN109 - Specification Sheet
Other Links
 
 
ZN109 - Other
Material, Color, and Finish
Color
Silver
Finish
Untreated
Dimensions and Weight
Size
1.56 in x 0.5 in x 2.3 in
Descriptions
extra long description
KLRK ZN109 CONN 90DEG 1/2" .50-.625
Description
ZN109 1/2 .500-.625 CORD CONN
Product Type
Conn 90DEG 1/2" .50-.625 Brown
Long Description
1/2" Aluminum 90° Cord Connector, Cord Range .500-.625, Brown
Special Features
Aluminum construction resists corrosion. Neoprene grommet seals out oil and moisture. Nylon retention ring ensures superior holding power.
Manufacturer Information
Manufacturers Part Number
ZN109
Brand
KILLARK
series
Z Series
GTIN
00783936974231
UPC
783936974231
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
90º Cord Connector
Packaging
Weight per each
0.13
Carton
25
Package
1
Uses, Certifications, and Standards
nema rating
12;13;4;4X
environmental conditions
Hazardous locations
Application
Use to secure and seal cords or cables entering enclosures or raceways. Z Series connectors are also suitable for use in hazardous locations per National Electrical Code (Articles 501-4(b), 502-4(a&b), 503-3(a&b)). Consult these articles for sealing requi
You must have an account to view stock levels
These alternate items can be purchased instead of ZN109.
Jump To:

Cross Referenced

These items are similar to ZN109 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CGP92562 Adalet 00781063631690
CG90-5050 Appleton Electric 00781381189705
ZN109 Killark 00783936974231
CGA950562 O-Z Gedney 00783126086348
CGA950625 O-Z Gedney 00783126086355
NHC-1024 Raco 00783585201245
NHC1024 Raco n/a
CG905050 Appleton Electric 78138118970

* All prices subject to change.