CG771650 - 3/4" Steel Cord Grip (.550-.65)

Bridgeport

  • $22.76 (Each)
  • $22.76 (Each)

  • $227.58 (Per 10)

  • $2,275.85 (Per 100)
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
CG771650
Manufacturer
Bridgeport
Manufacturer's Part Number
CG771650
Description
3/4" Steel Cord Grip (.550-.65)
Connector, Cord Grip, Straight, Steel, K.O. Size-3/4", Cord Range .550-.650
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
781747277152 / 0781747277152 / 00781747277152
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.76 (Each)
Carton
$227.58 (Per 10)
Standard Packaging
$2,275.85 (Per 100)
Resources
Images
 
 
CG771650 - Large Image
 
CG771650 - Small Image
 
CG771650 - Video
Attachments
 
 
CG771650 - Specification Sheet
Other Links
 
 
CG771650 - Other
 
CG771650 - Other
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
Beige
Finish
Zinc Electroplated
Dimensions and Weight
Size
3/4
Descriptions
extra long description
BPT CG771-650 3/4" STEEL CORD GRIP,
Product Type
3/4" Steel Cord Grip, .550-.65
Description
3/4" STEEL CORD GRIP (.550-.65)
Long Description
Connector, cord grip, straight, steel, k.o. size-3/4", cord range .550-.650
Special Features
Watertight Fittings designed for indoor and outdoor applications
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
CG771650
GTIN
00781747277152
UPC
781747277152
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cord Grips
Packaging
Weight per each
0.205
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus
Application
These watertight fittings are designed for both indoor and outdoor applications. All fittings can be used in chemical and treatment plants as well as for offshore applications. Straight connector for use with portable cord provides liquid tight and water tight protection. Typical applications include wiring of motors, transformers, advanced machinery, refrigeration, and tools.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CG771650.
Jump To:

Cross Referenced

These items are similar to CG771650 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG771-650 Bridgeport Fittings 00781747277152
MCG-75A650 Madison Electric 00784297540264
SRB-650 Neer n/a
CG10 American Fittings 00662364080205
SR75A650 LH Dottie 00781002360681
CG75650 Garvin Industries 00785592402523
ZS209ZP Killark 00783936121192
3723-4 Raco 00050169983058
75A650 Topaz 00751338102903

* All prices subject to change.

Begin Live Chat