CGA771750 - 3/4" Aluminum Cord Grip (.650-.75)

Bridgeport

  • $20.57 (Each)
  • $20.57 (Each)

  • $205.68 (Per 10)

  • $2,056.78 (Per 100)
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
CGA771750
Manufacturer
Bridgeport
Manufacturer's Part Number
CGA771750
Description
3/4" Aluminum Cord Grip (.650-.75)
Connector, Cord Grip, Straight, Aluminum, K.O. Size 3/4", Cord Range .650-.750
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
781747877161 / 0781747877161 / 00781747877161
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.57 (Each)
Carton
$205.68 (Per 10)
Standard Packaging
$2,056.78 (Per 100)
Resources
Images
 
 
CGA771750 - Small Image
 
CGA771750 - Large Image
 
CGA771750 - Video
Attachments
 
 
CGA771750 - Specification Sheet
Other Links
 
 
CGA771750 - Other
 
CGA771750 - Other
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
Yellow
Dimensions and Weight
Size
3/4
Descriptions
Product Type
3/4" Alum Cord Grip, .650-.750
extra long description
BPT CGA771750 3/4" ALUM CORD GRIP,
Description
3/4" ALUMINUM CORD GRIP (.650-.75)
Long Description
Connector, cord grip, straight, aluminum, k.o. size 3/4", cord range .650-.750
Special Features
Watertight Fittings designed for indoor and outdoor applications
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
CGA771750
Brand
Bridgeport Fittings
GTIN
00781747877161
UPC
781747877161
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Steel Cord Grips
Packaging
Weight per each
0.08
Carton
10
Package
100
Uses, Certifications, and Standards
Application
These watertight fittings are designed for both indoor and outdoor applications. All fittings can be used in chemical and treatment plants as well as for offshore applications. Straight connector for use with portable cord provides liquid tight and water tight protection. Typical applications include wiring of motors, transformers, advanced machinery, refrigeration, and tools.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CGA771750.
Jump To:

Cross Referenced

These items are similar to CGA771750 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CGP3725 Adalet 00781063631119
CG11AL American Fittings 00662364090228
CG6275NA Appleton Electric 00781381209113
CGA771750 Bridgeport Fittings 00781747877161
CGA-75-750 O-Z Gedney 00783126085679
CG75750SA Eaton Crouse-Hinds 00662277037372
ZS210 Killark 00783936973593

* All prices subject to change.

Begin Live Chat