V511 - STL Flat 90 D. Elbow 500 Iv

Legrand-Wiremold

  • $2.97 (Each)
  • $2.97 (Each)

  • $296.94 (Per 100)

In-Stock: 5 available locally (Longview, TX) ( change location)
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
V511
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
V511
Description
STL Flat 90 D. Elbow 500 Iv
90° Flat Elbow, Steel, Ivory, Scuffcoat, 2 In Length, Surface Mount, 0.14 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070156 / 0786776070156 / 00786776070156
Weight per unit
0.387 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.97 (Each)
Carton
$2.97 (Each)
Stock Availability
Longview
5 (Check another store)
All Stores
1,448
Resources
Images
 
 
V511 - Large Image
 
V511 - Small Image
 
V511 - Large Image
Attachments
 
 
V511 - Specification Sheet
Brochures
 
 
V511 - Brochure
Other Links
 
 
V511 - Other
 
V511 - Other
 
V511 - Other
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
Steel
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Length
2 in;51 mm
Descriptions
Description
STL FLAT 90 D. ELBOW 500 IV
Extra Long Description
WMD V511 STL FLAT 90 D. ELBOW 500 I
Features
Wiremold 500 Series raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. This rugged raceway offers a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish.
Long Description
90° Flat Elbow, Steel, Ivory, Scuffcoat, 2 in Length, Surface Mount, 0.14 lb/EA
Product Type
90°Flat Elbow
Short Description
90° Flat Elbow, Steel, Ivory, Scuffcoat
Special Features
Right Angle Turns on the Same Surface
Additional Information
Cable Type
Communication;Power;Data;Audio;Video
For Use With
V500/V700 Series One Piece Steel Surface Raceway
Indoor/Outdoor
Indoor
Made In USA
yes
Mounting Type
Surface Mount
Package Quantity
1 ct
Standards Met
UL Listed;cUL Listed
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V511
GTIN
00786776070156
UPC
786776070156
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
FITTING
Packaging
Weight
0.14 lb/EA
Weight per each
0.387
Carton
1
Uses, Certifications, and Standards
Standard
CULUS, ROHS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,448

Location search:

Greater Longview Area

Location Stock Available
Longview
5 View Store
Marshall
3 View Store
These alternate items can be purchased instead of V511.
Jump To:

Cross Referenced

These items are similar to V511 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL511IV Hubbell Wiring Device-Kellems 00783585216713
V511 Legrand Wiremold 00786776070156

* All prices subject to change.

Begin Live Chat