V2010A2 - 2000 Ent End Fit Iv

Legrand-Wiremold

  • $10.75 (Each)
  • $10.75 (Each)

  • $1,075.01 (Per 100)

In-Stock: 4 available locally (Gainesville, TX) ( change location)
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
V2010A2
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
V2010A2
Description
2000 Ent End Fit Iv
Entrance End Fitting, Steel, Ivory, Scuffcoat, Armored Cable, 3 In Length, 1-9/32 In Width, 1-1/2 In Height, 0.21 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776090840 / 0786776090840 / 00786776090840
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.75 (Each)
Carton
$10.75 (Each)
Stock Availability
Gainesville
4 (Check another store)
DFW RDC
48
All Stores
977
Resources
Images
 
 
V2010A2 - Large Image
 
V2010A2 - Large Image
 
V2010A2 - Large Image
 
V2010A2 - Large Image
 
V2010A2 - Small Image
Other Links
 
 
V2010A2 - Other
 
V2010A2 - Other
 
V2010A2 - Other
 
V2010A2 - Other
 
V2010A2 - Other
Attachments
 
 
V2010A2 - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Height
1-1/2 in;38 mm
Length
3 in;76 mm
Width
1-9/32 in;32 mm
Descriptions
Description
2000 ENT END FIT IV
Extra Long Description
WMD V2010A2 2000 ENT END FIT IVORY
Features
Connects 2000 Series Raceway to 1/2" trade size conduit or armored cable connectors. 1/2" trade size KOs located on end, sides, and bottom of fitting. Includes ground screw. If more capacity is required, use 2010A3.
Long Description
Entrance End Fitting, Steel, Ivory, Scuffcoat, Armored Cable, 3 in Length, 1-9/32 in Width, 1-1/2 in Height, 0.21 lb/EA
Product Type
Entrance End Fitting
Short Description
Entrance End Fitting, Steel, Ivory, Scuffcoat
Special Features
Single-Channel Capacity;Ground Screw Include
Additional Information
Cable Type
Armored Cable
Enclosure Type
Steel
For Use With
V2000 Series Plugmold Multioutlet and Steel Surface Raceway
Indoor/Outdoor
Indoor
Made In USA
yes
Mounting Type
On Surface
Package Quantity
10 PK;1 CT
Standards Met
UL Listed;RoHS Compliant
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V2010A2
GTIN
00786776090840
UPC
786776090840
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
FITTING
Packaging
Weight
0.21 lb/EA
Weight per each
3.7
Carton
1
Uses, Certifications, and Standards
Application
Connecting 2000 Series Raceway with 1/2 in Conduit
Environmental Conditions
Dry Interior Locations
Standard
CULUS, ROHS, USMCA, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 977

Location search:
These alternate items can be purchased instead of V2010A2.
Jump To:

Cross Referenced

These items are similar to V2010A2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL2010A2IV Hubbell Wiring Device-Kellems 00783585214207
V2010A2 Legrand Wiremold 00786776090840

* All prices subject to change.

Begin Live Chat